Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 44315900 Threading Insert, 60 Degree, External, Right Hand, Cast Iron, 8 Max. Thread Pitch | CV3GQT

WIDIA 44315900 Threading Insert, 60 Degree, External, Right Hand, Cast Iron, 8 Max. Thread Pitch

Item: CV3GQT Model: 44315900Cross Ref: 273PH7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreading Insert
Cutting DirectionRight Hand
Inscribed Circle3/8"
Max. Thread Pitch8
Primary Material ApplicationCast Iron
Thread DirectionRight Hand
Thread StandardPartial Profile 60°
Threading LocationExternal

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelInsert StyleCutting DirectionInscribed CircleChip-breaker CodeCorner RadiusThreading LocationThread DirectionThread StandardPrice
WIDIA 3607826 Insert, Left Hand | CV3GHE 3607826-Left Hand------€27.42
WIDIA 2018284 LT THREADING INSERT, Right Hand | CV3GHF 2018284-Right Hand------€32.87
WIDIA 3ERG55 Threading Insert, 55 Degree, External, 3Erg Insert, Right Hand, 14 Max. Thread Pitch | CV3GHG 3ERG553ERGRight Hand3/8"No-ExternalRight HandPartial Profile 55°€32.87
WIDIA 4ERN55 Threading Insert, 55 Degree, External, 4Ern Insert, Right Hand, 7 Max. Thread Pitch | CV3GHH 4ERN554ERNRight Hand1/2"No-ExternalRight HandPartial Profile 55°€44.95
WIDIA 3ELG55 Threading Insert, 55 Degree, External, Elg Insert, Left Hand, 14 Max. Thread Pitch | CV3GHJ 3ELG55ELGLeft Hand3/8"--ExternalLeft HandPartial Profile 55°€30.79
WIDIA 2IRA55 Threading Insert, 55 Degree, Internal, 2Ira Insert, Right Hand, 48 Max. Thread Pitch | CV3GHK 2IRA552IRARight Hand1/4"--InternalRight HandPartial Profile 55°€30.11
WIDIA 3ILA55 Threading Insert, 55 Degree, Internal, 3Ila Insert, Left Hand, 48 Max. Thread Pitch | CV3GHL 31224493ILALeft Hand3/8"--InternalLeft HandPartial Profile 55°€32.87

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 44315900 Threading Insert, 60 Degree, External, Right Hand, Cast Iron, 8 Max. Thread Pitch
€10.47 /unit