Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 18743 Thread Forming Tap 3/8-16unc Ticn | AA4CJP 12F146

WIDIA 2747145 18743 Thread Forming Tap 3/8-16unc Ticn

Item: AA4CJP Model: 2747145Cross Ref: 12F146 / 18743
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
FinishTiCN Coated
List Number5902TC
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2.938"
Pitch Diameter LimitsH7
Pitch Type16
Shank Dia.0.381"
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length3/4"
Thread TypeCoarse
55% Thread Drill Size8.9 mm
65% Thread Drill Size8.8 mm
75% Thread Drill Size11/32"
Class Of FitClass 2B
Coolant FedNon Coolant Through
Measurement SystemDecimal Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Spiral DirectionNeutral
StandardsANSI
Tap MaterialHSS E
Tap StyleThread Forming
Thread Limit / Class Of FitH7, 2B
Thread Size3/8"-16

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.54
Ship length (cm)7.47
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizeSquare SizePrice
WIDIA 18761 Thread Forming Tap M8x1.25 Ticn | AA4CJF 12F128 274709911/16"2.719"0.318"CoarseD9Thread FormingM80.238"€32.69
WIDIA 18759 Thread Forming Tap M6x1 Ticn | AA4CJH 12F130 27471135/8"2 1/2"0.255"CoarseD8Thread FormingM6-€29.39
WIDIA 18757 Thread Forming Tap M5x0.8 Ticn | AA4CJJ 12F132 27471171/2"2 3/8"0.194"CoarseD7BottomingM5-€27.71
WIDIA 18755 Thread Forming Tap M4x0.7 Ticn | AA4CJK 12F134 27471203/8"2 1/8"0.168"CoarseD6Thread FormingM40.131"€27.84
WIDIA 18745 Thread Forming Tap 3/8-16unc Ticn | AA4CJN 12F144 27471413/4"2.938"0.381"CoarseH5Plug--€37.28
WIDIA 18734 Thread Forming Tap 5/16-18unc Ticn | AA4CJT 12F155 274716211/16"2.719"0.318"CoarseH5Bottoming--€32.54
WIDIA 18726 Thread Forming Tap 1/4-20unc Ticn | AA4CJZ 12F163 27471795/8"2 1/2"0.255"CoarseH4Bottoming--€29.25

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2747145 18743 Thread Forming Tap 3/8-16unc Ticn
€39.29 /unit