Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 17050307000 Taper Length Drill Bit, 7 mm Drill Bit Size, 67 mm Flute Length, 8 mm Shank Dia | CV3CGQ

WIDIA 17050307000 Taper Length Drill Bit, 7 mm Drill Bit Size, 67 mm Flute Length, 8 mm Shank Dia

Item: CV3CGQ Model: 17050307000Cross Ref: 431A68
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€255.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
ApplicationFor Metalworking
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.2756
Depth X Dia. Ratio8xd
Drill Bit Dimension TypeMetric
Drill Bit MaterialSolid Carbide
Drill Diameter ToleranceM7
Drill Length ClassTaper Length
Drill Point Length1.464 mm
FinishTiAlN
Flute Length67 mm
Flute TypeSpiral
GradeGrade WU25PD
MaterialCarbide
Max. Drilling Depth57 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length105 mm
Point Angle132°
Point TypeConical Point
Primary Material ApplicationAluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, N, P, S
Shank Dia.8 mm
Shank Length36 mm
Shank TypeStraight
Sheeter DrillNo
Size7 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Drill Bit Point TypeConical Point
Drill Bit Size7 mm
Finish - MachiningTiAlN
Material - MachiningCarbide
Material Grade - MachiningGrade WU25PD
Maximum Drilling Depth57 mm
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.0468
Ship height (cm)2.54
Ship length (cm)10.49
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelFlute TypeFlute LengthOverall LengthDecimal EquivalentShank Dia.Max. Drilling DepthShank LengthDrill Point LengthPrice
WIDIA 17050304700 Taper Length Drill Bit, #13 Drill Bit Size, 49 mm Flute Length, 6 mm Shank Dia | CV3CFW 17050304700Spiral49 mm87 mm0.1856 mm41 mm36 mm0.969 mm€178.78
WIDIA VDS403A01100 Taper Length Drill Bit, 1.1000 mm Drill Bit Size, 12 mm Flute Length, 58 mm Overall Length | CV3CFX 6023129Helical12 mm58 mm---28 mm0.16 mm€224.59
WIDIA VDS403A01200 Taper Length Drill Bit, 1.2000 mm Drill Bit Size, 12 mm Flute Length, 58 mm Overall Length | CV3CFY 6023132Helical12 mm58 mm---28 mm0.18 mm€174.97
WIDIA VDS403A01300 Taper Length Drill Bit, 1.3000 mm Drill Bit Size, 12 mm Flute Length, 58 mm Overall Length | CV3CFZ 6023133Helical12 mm58 mm---28 mm0.2 mm€159.84
WIDIA VDS403A01321 Taper Length Drill Bit, 1.3210 mm Drill Bit Size, 12 mm Flute Length, 58 mm Overall Length | CV3CGA 6023134Helical12 mm58 mm---28 mm0.2 mm€179.96
WIDIA VDS403A01400 Taper Length Drill Bit, 1.4000 mm Drill Bit Size, 12 mm Flute Length, 58 mm Overall Length | CV3CGB 6023136Helical12 mm58 mm---28 mm0.21 mm€202.83
WIDIA 17050312700 Taper Length Drill Bit, 1/2 Inch Drill Bit Size, 35/64 Inch Shank Dia | CV3CGC 17050312700Spiral4 1/4"6.094"0.50.547"-1.766"0.106"€550.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 17050307000 Taper Length Drill Bit, 7 mm Drill Bit Size, 67 mm Flute Length, 8 mm Shank Dia
€255.56 /unit