Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 12037 Hand Tap #10-32unf Uncoated | AD7VWY 4GT94

WIDIA 2750379 12037 Hand Tap #10-32unf Uncoated

Item: AD7VWY Model: 2750379Cross Ref: 4GT94 / 12037
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishUncoated
List Number7301
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2 3/8"
Pitch Diameter LimitsH2
Pitch Type32
Shank Dia.0.194"
Size#10
Tap TypePlug
Thread DirectionRight Hand
Thread Length7/8"
Thread TypeFine
55% Thread Drill Size4.25 mm
65% Thread Drill Size4.15 mm
75% Thread Drill Size#21
Class Of FitClass H3
Coolant FedNon Coolant Through
Measurement SystemPipe
Primary Material Application Iso CodeN
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread Limit / Class Of FitH2, H3
Thread Size#10-32

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)6.05
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
WIDIA 15184 Hand Tap #4-40unc Uncoated | AD6TXJ 4AHL3 27488879/16"31 7/8"0.141"CoarseH2Tapered#4€10.60
WIDIA 15185 Hand Tap #4-40unc Uncoated | AD6TXK 4AHL4 27488859/16"31 7/8"0.141"CoarseH2Plug#4€9.38
WIDIA 15186 Hand Tap #4-40unc Uncoated | AD6TXL 4AHL5 27488829/16"31 7/8"0.141"CoarseH2Bottoming#4€10.33
WIDIA 15209 Hand Tap #5-40unc Uncoated | AD6TXN 4AHL7 28653235/8"31.938"0.141"CoarseH2Taper#5€10.54
WIDIA 15210 Hand Tap #5-40unc Uncoated | AD6TXP 4AHL8 28653195/8"31.938"0.141"CoarseH2Plug#5€10.53
WIDIA 15211 Hand Tap #5-40unc Uncoated | AD6TXQ 4AHL9 28653165/8"31.938"0.141"CoarseH2Bottoming#5€11.41
WIDIA 15237 Hand Tap #6-32unc Uncoated | AD6TXT 4AHM1 286526811/16"32"0.141"CoarseH3Tapered#6€8.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2750379 12037 Hand Tap #10-32unf Uncoated
€12.00 /unit