Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS H06E-048 Thermocouple 48 In | AB9MTD 2E337

WHITE-RODGERS H06E-048 Thermocouple 48 In

Item: AB9MTD Model: H06E-048Cross Ref: 2E337
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Thermocouple
Cable LengthNot Applicable
Compatible With BrandHoneywell, Johnson Controls, Robershaw, White-Rodgers
Element MaterialStainless Steel
For Pilot System TypeStanding Pilot
Gas TypeLiquid Propane, Natural Gas
IncludesUniversal Adapter Fitting
Length48"
Overall Length48"
Probe Dia.3/16"
Probe Length48"
Process Connection Size11/32"
Process Connection TypeThreaded
Special InformationFor 30 Mv Standing Pilot Systems, Stainless Steel Element , Stainless Steel Element, For 30 mV Standing Pilot Systems
TypeStandard Coaxial
Voltage18-30 mV
Product TypeThermocouple

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)16
HS code9025198080
Country of OriginMX

Product Variants

ProductModelGas TypeIncludesTypeVoltagePrice
WHITE-RODGERS H06E-024 Thermocouple 24 In | AB9MRE 2E140 H06E-024Liquid Propane, Natural GasUniversal Adapter FittingStandard Coaxial18-30 mV€7.60
WHITE-RODGERS H06E-030 Thermocouple 30 In | AB9MRF 2E141 H06E-030Liquid Propane, Natural GasUniversal Adapter FittingStandard Coaxial18-30 mV€8.45
WHITE-RODGERS H06E-036 Thermocouple 36 In | AB9MRG 2E142 H06E-036Liquid Propane, Natural GasUniversal Adapter FittingStandard Coaxial18-30 mV€9.73
WHITE-RODGERS H06E-018 Thermocouple 18 In | AB9MRM 2E166 H06E-018Liquid Propane, Natural GasUniversal Adapter FittingStandard Coaxial18-30 mV€8.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS H06E-048 Thermocouple 48 In
€15.37 /unit