Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 90-246 Definite Purpose Magnetic Contactor, 2 Poles, 30 A Full Load Amps-Inductive | CV2BJG

WHITE-RODGERS 90-246 Definite Purpose Magnetic Contactor, 2 Poles, 30 A Full Load Amps-Inductive

Item: CV2BJG Model: 90-246Cross Ref: 43NF62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Depth3.31"
Enclosure Nema RatingNo Enclosure
Fluorescent Lighting Amps RatingNot Applicable
Frame SizeNot Applicable
Frequency50/60 Hz
Full Load Current - Resistive40A
Full Load Inductive Amps30A
Height2.45"
Includes ShuntNot Applicable
Inductive Full Load Amps30A
Led Lighting Amps RatingNot Applicable
Mounting Hole Dia.0.22"
Mounting Hole Distance - Height1.63"
Mounting Hole Width1.63"
Mounting StyleUniversal
Nema Enclosure MaterialNot Applicable
Nema Enclosure RatingNo Enclosure
Number Of Poles2
Overall Depth3.38"
Overall Height2 1/2"
Overall Width2"
Resistive Full Load Amps40A
ReversibleNo
Series90 Series
Tungsten Lighting Current RatingNot Applicable
Width2"
Contactor Frame SizeStandard
Full Load Current - Inductive30A
Main Pole Contact Form2NO
Mounting Hole Diameter0.22"
StandardsARI, UL LISTED
Wire Termination TypeQuick Disconnect

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.35
Ship length (cm)8.59
Ship width (cm)5.08
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 90-246 Definite Purpose Magnetic Contactor, 2 Poles, 30 A Full Load Amps-Inductive
€26.77 /unit