Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 767A-384 Hot Surface Igniter, Hot Surface Igniter, Silicon Carbide, 5 1/4 Inch Length, 120 | CV2BKU

WHITE-RODGERS 767A-384 Hot Surface Igniter, Hot Surface Igniter, Silicon Carbide, 5 1/4 Inch Length

Item: CV2BKU Model: 767A-384Cross Ref: 48TA47
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Surface Igniter
Compatible With BrandRobertshaw, White-Rodgers
For Use With120 V Furnace
Gas TypeLiquid Propane, Natural Gas
Heating Element MaterialSilicon Carbide
Includes0.093 In Male Pin Terminals, Mounting Bracket, Ceramic Wire Nuts
Lead Length5 1/4"
Length5 1/4"
Overall Length5 1/4"
Probe Length2 1/4"
TypeSilicon Carbide
Electrical Connection TypePlug In
Input Voltage120V AC
Product TypeHot Surface Igniter
Replacement TypeOEM
StandardsCSA CERTIFIED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeLead LengthGas TypeVoltageElectrical Connection TypePrice
WHITE-RODGERS 767A-375 Hot Surface Igniter, Hot Surface Igniter, Silicon Carbide, 1 3/8 Inch Length, 120 | CV2BKP 767A-375Silicon Carbide1 3/8"Liquid Propane, Natural Gas-Spade Terminals€51.45
WHITE-RODGERS 767A-377 Hot Surface Igniter, Hot Surface Igniter, Silicon Carbide, 4 1/2 Inch Length, 120 | CV2BKQ 767A-377Silicon Carbide4 1/2"Liquid Propane, Natural Gas--€28.47
WHITE-RODGERS 767A-378 Hot Surface Igniter, Hot Surface Igniter, Silicon Carbide, 5 1/4 Inch Length, 120 | CV2BKR 767A-378Silicon Carbide-Liquid Propane, Natural Gas--€65.34
WHITE-RODGERS 767A-382 Hot Surface Igniter, Hot Surface Igniter, Silicon Carbide, 5 1/4 Inch Length, 120 | CV2BKT 767A-382Silicon Carbide5 1/4"Liquid Propane, Natural Gas--€34.39
WHITE-RODGERS 768A-815 Hot Surface Igniter, Hot Surface Igniter, Silicon Nitride, 80, LP/NG | CV2BKV 768A-815Silicon Nitride5"Liquid Propane, Natural Gas80V-€45.65
WHITE-RODGERS 768A-842 Hot Surface Igniter, Hot Surface Igniter, Silicon Nitride, 80, LP/NG | CV2BKW 768A-842Silicon Nitride5"Liquid Propane, Natural Gas80V-€44.57
WHITE-RODGERS 768A-845 Hot Surface Igniter, Hot Surface Igniter, Silicon Nitride, 80, LP/NG | CV2BKX 768A-845Silicon Nitride-Liquid Propane, Natural Gas80V-€50.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 767A-384 Hot Surface Igniter, Hot Surface Igniter, Silicon Carbide, 5 1/4 Inch Length
€39.95 /unit