PIP 09-K3700/XXL Hand Protection Cut Resistant Gloves, 2XL, Natural, Dozen | CL8TZA

PIP 09-K3700/XXL Hand Protection Cut Resistant Gloves, 2XL, Natural, Dozen

Item: CL8TZA Model: 09-K3700/XXLCross Ref: 579A67
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Additional Hazard ProtectionNone
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelANSI A2
Cuff ColorBeige
Cuff Length2 1/2"
Cuff MaterialLeather
Cuff StyleShirred Slip On
Cut-resistance CoverageFull
En 388 RatingNot Tested
Glove Back ColorBrown
Glove Back MaterialGoatskin
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Hand StyleLeft and Right
Glove Length10 3/16"
Glove Liner MaterialKevlar
Glove StyleLeather
Hazard TypeCut-Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Internal Reinforcement MaterialKevlar
Leather Glove StyleDrivers
Leather GradePremium
Oil ResistantNo
Palm ColorBeige
Palm StyleSingle Layer
Reflective BackingNo
SeriesKut Gard(R) 09-K3700
Size- Alpha2XL
Size- Numeric11
StandardsASTM F2992-15
Stitching MaterialNylon
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 13.392
Ship height (cm)43.99
Ship length (cm)42.01
Ship width (cm)27.99
Country of OriginPK

Product Variants

ProductModelAnsi/isea Cut LevelAnsi/isea Abrasion LevelColorSizeCuff StyleCoating CoverageCoating TextureLatex-freePkg. Qty.Price
PIP 09-K1700/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Dozen | CL8TYQ 09-K1700/XXL--------1€267.84
PIP 73-1703/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Dozen | CL9KYG 73-1703/XXL--------1€423.36
PIP 120-4100/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Pair | CL8UKL 120-4100/XXL--------1€47.92
PIP 16-354/XXL Hand Protection Cut Resistant Gloves, 2XL, Burgundy, Dozen | CL8WCU 16-354/XXL--------1€76.68
PIP 720DGUV/XXL Hand Protection Cut Resistant Gloves, 2XL, Dark Green, Pair | CL9KXX 720DGUV/XXL--------1€7.09
RFQ
PIP 15-210/XXL Hand Protection Cut Resistant Gloves, 2XL, Dozen | CL8VEH 15-210/XXL--------1€151.63
PIP 15-340/XXL Hand Protection Cut Resistant Gloves, 2XL, Dozen | CL8VGF 15-340/XXL--------12€162.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 09-K3700/XXL Hand Protection Cut Resistant Gloves, 2XL, Natural, Dozen