Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 70-901 Dc Power Solenoid, Dust Resistant, 80, 6 VDC Coil Volt Dc, Spno, Continuous, #10-32 | CV2BHW

WHITE-RODGERS 70-901 Dc Power Solenoid, Dust Resistant, 80, 6 VDC Coil Volt Dc, Spno, Continuous, #10-32

Item: CV2BHW Model: 70-901Cross Ref: 56JF12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Solenoid
Amps80A
Coil TypeIsolated
Coil Volts6V DC
Contact FormSPNO
Contact MaterialCopper
Current Rating80A
Duty CycleContinuous
EnclosureDust Resistant
Mounting BaseStandard Bracket
Resistance PropertiesDust Resistant
Thread Size#10-32
Coil Termination#10-32
Coil Voltage6V DC
Contact Termination5/16"- 24
Number Of Terminals4
Series70 Series
StandardsUL 538

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContact FormDuty CycleCoil TypeAmpsCoil VoltsPrice
WHITE-RODGERS 120-105711 DC Power Solenoid 12V Amps 100 | AE7YVA 6C017 120-105711SPNOContinuousIsolated100A-€33.51
WHITE-RODGERS 120-106131 DC Power Solenoid 12V Amps 80 | AE7YVB 6C018 120-106131SPNOIntermittentIsolated80A-€24.52
WHITE-RODGERS 120-106132 DC Power Solenoid 12V Amps 80 | AE7YVC 6C019 120-106132SPNOIntermittentIsolated80A-€23.17
WHITE-RODGERS 124-105111 DC Power Solenoid 12V Amps 100 | AE7YVD 6C020 124-105111SPNOContinuousIsolated--€63.46
WHITE-RODGERS 124-114111 DC Power Solenoid 24V Amps 100 | AE7YVE 6C021 124-114111SPNOContinuousIsolated--€62.23
WHITE-RODGERS 124-117111 DC Power Solenoid 36V Amps 100 | AE7YVF 6C022 124-117111SPNOContinuousIsolated--€66.72
WHITE-RODGERS 124-305111 DC Power Solenoid 12V Amps 100 | AE7YVG 6C023 124-305111SPDTContinuousIsolated--€98.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 70-901 Dc Power Solenoid, Dust Resistant, 80, 6 VDC Coil Volt Dc, Spno, Continuous, #10-32
€43.16 /unit