Item | Integrated Hot Surface Control |
Compatible With Brand | Lennox, White-Rodgers |
Control Voltage | 120V |
For Use With | 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501 69M08, 50A66-122, 50A66-123, 50A66-743, 69M0801, 69M15, 69M1501, Mfr. No. 100925-01 |
Ignition Type | Hot Surface Igniter |
Items Controlled | Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers |
Max. Relative Humidity | 2 sec. , 3 , 45 sec. , 5% , 93% , Cool, Heat , Integrated , Not Twinning Compatible , Permanent Split Capacitor , Spade Terminal , Standoff |
Number Of Stages | 1 |
Terminal Designations | C, R, W, Y G |
Type | OEM Replacement |
Board Type | Integrated |
Compatible Blower Motor Type | Permanent Split Capacitor |
Connection Interface Type | Spade Terminal |
Cool Blower On Delay Setting | 2 sec. |
Input Voltage | 25V AC |
Product Type | Furnace Control Board |
Replacement Type | OEM |
Twinning Compatibility | Not Twinning Compatible |