Item | Integrated Hot Surface Control |
Control Voltage | 120V |
Type | OEM Replacement |
Board Type | Integrated |
Compatible Blower Motor Type | Permanent Split Capacitor |
Compatible Inducer Motor Type | Permanent Split Capacitor |
Connection Interface Type | Spade Terminal |
Control Mounting Type | Standoff |
Cool Blower Off Delay Setting | 45 sec. |
Cool Blower On Delay Setting | 5 sec. |
Furnace Control Functions | Cool, Heat |
Heat Blower Off Delay Setting | 90 sec., 120 sec., 150 sec., 180 sec. |
Heat Blower On Delay Setting | 30 sec. |
Igniter Voltage | 120V AC |
Ignition Type | Hot Surface Igniter |
Includes | Flash Code Diagnostics, Fused to Protect Low Voltage System Transformers, Twinning Connection |
Input Voltage | 25V AC |
Items Controlled | Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers |
Maximum Operating Temperature | 175°F |
Maximum Relative Humidity | 93% |
Minimum Operating Temperature | -40°F |
Minimum Relative Humidity | 5% |
Number Of Speed Taps | 2 |
Number Of Stages | 1 |
Overall Depth | 1 1/4" |
Overall Height | 5 7/8" |
Overall Width | 4 3/8" |
Product Type | Furnace Control Board |
Replacement For Oem Brand | Goodman |
Replacement For Oem Part Number | 0130F00005, 0130F00005S, 50A55-289, 50T55-289, B1809926, B1809926S, PCBBF110, PCBBF110S, PCBBF112, PCBBF112S, PCBBF123, PCBBF123S |
Replacement Type | OEM |
Standards | CCSAUS |
Terminal Designations | C, R, W, Y G |
Twinning Compatibility | Twinning Compatible |