Item | Furnace Control Board |
Compatible With Brand | Trane, White-Rodgers |
Control Voltage | 25V |
For Use With | Trane Furnace Systems |
Ignition Type | Hot Surface Igniter |
Includes | Wiring Adapter |
Items Controlled | Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers |
No. Of Speed Taps | 2 , 2 sec. , 45 sec. , 5% , 80 sec. , 93% , Cool, Heat , Integrated , Permanent Split Capacitor , Spade Terminal , Standoff , Twinning Compatible |
Number Of Stages | 1 |
Overall Depth | 1 1/4" |
Overall Height | 5 7/8" |
Overall Width | 4 3/8" |
Terminal Designations | C, R, W, Y G |
Type | OEM Replacement |
Board Type | Integrated |
Compatible Blower Motor Type | Permanent Split Capacitor |
Compatible Inducer Motor Type | Permanent Split Capacitor |
Connection Interface Type | Spade Terminal |
Control Mounting Type | Standoff |
Cool Blower Off Delay Setting | 80 sec. |
Cool Blower On Delay Setting | 2 sec. |
Furnace Control Functions | Cool, Heat |
Heat Blower Off Delay Setting | 60 sec., 100 sec., 140 sec., 180 sec. |
Heat Blower On Delay Setting | 45 sec. |
Igniter Voltage | 80V AC |
Input Voltage | 25V AC |
Maximum Operating Temperature | 175°F |
Maximum Relative Humidity | 93% |
Minimum Operating Temperature | -40°F |
Minimum Relative Humidity | 5% |
Number Of Speed Taps | 2 |
Product Type | Furnace Control Board |
Replacement For Oem Brand | Trane, White-Rodgers |
Replacement For Oem Part Number | 50A65-474, 50A65-475, 50A65-476, 50A65-5165, CNT03076, CNT03798, CNT05164, CNT05165, D341213P01, D341396P01, D341396P03, D341396P04, D341396P05 |
Replacement Type | OEM |
Standards | CCSAUS |
Twinning Compatibility | Twinning Compatible |