Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 93258 Pipe Marker 1-1/8 Inch Height x 7 Inch Width Vinyl | AF7AKZ 20TG83

BRADY 93258 Pipe Marker 1-1/8 Inch Height x 7 Inch Width Vinyl

Item: AF7AKZ Model: 93258Cross Ref: 20TG83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height1 1/8"
Legend ColorWhite
Marker Attachment StyleSelf Adhesive
Markers Per Card4
MaterialVinyl
Material PropertiesPressure Sensitive
Width7"

Shipping Info:

Ship weight (kg) 0.1598
Ship height (cm)6.22
Ship length (cm)1.52
Ship width (cm)37.47
HS code3919905060
Country of OriginUS

Product Variants

ProductModelBackground ColorHeightMarkers Per CardFits Pipe O.d.Material PropertiesPrice
BRADY 76509 Pipe Marker 2-1/4 Inch Height x 7 Inch Width Vinyl | AF7AGY 20TG08 76509Blue2 1/4"23" to 6"Pressure Sensitive€4.03
BRADY 76510 Pipe Marker 2-1/4 Inch Height x 7 Inch Width Vinyl | AF7AGZ 20TG09 76510Green2 1/4"23" to 6"Pressure Sensitive€4.47
BRADY 76514 Pipe Marker 2-1/4 Inch Height x 7 Inch Width Vinyl | AF7AHA 20TG10 76514Yellow2 1/4"23" to 6"Pressure Sensitive€4.02
BRADY 93243 Pipe Marker 1-1/8 Inch Height x 7 Inch Width Vinyl | AF7AKX 20TG81 93243Yellow1 1/8"4-Pressure Sensitive€3.99
BRADY 93248 Pipe Marker 1-1/8 Inch Height x 7 Inch Width Vinyl | AF7AKY 20TG82 93248Blue1 1/8"4-Pressure Sensitive€4.02
BRADY 93391 Pipe Marker 4 Inch Height X12 Inch Width Vinyl | AF7ALA 20TG84 93391Yellow4"2-Pressure Sensitive€8.31
BRADY 93395 Pipe Marker 4 Inch Height X12 Inch Width Vinyl | AF7ALB 20TG85 93395Red4"2-Pressure Sensitive€9.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 93258 Pipe Marker 1-1/8 Inch Height x 7 Inch Width Vinyl
€4.81 /unit