Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 416-4 Fan and Limit Control | CV2BJJ

WHITE-RODGERS 416-4 Fan and Limit Control

Item: CV2BJJ Model: 416-4Cross Ref: 48FX06
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFan and Limit Control
Depth12 39/64"
Differential AdjustabilityFixed
Element Insertion Length9"
Insertion Length9"
Min. Temp. Differential SettingNot Applicable
MountingPlenum Mount
Overall Depth1 7/8"
Overall Height5 3/8"
Overall Width2 1/4"
Reset TypeManual Reset
Temp. Range+100°C to +350°C
TypeFan And Limit
Width5 45/64"
ApplicationFan Or Limit Control
Contact FormSPDT
Input Voltage120/240V AC
Product TypeFan and Limit Control
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)13.65
Ship length (cm)4.76
Ship width (cm)5.72
Country of OriginMX

Product Variants

ProductModelSwitch ActionElement Insertion LengthDepthResistive Amps @ 120vPrice
WHITE-RODGERS 24A07G-1 Electric Heat Relay, 240V Level Temp | CV2BJH 24A07G-1----€179.34
WHITE-RODGERS 1361-104 Hydronic Zone Valve, 2 Wire, 1-1/4 Inch Size Tubing | CV2BJK 1361-104----€379.57
WHITE-RODGERS 3L01-150 Limit Control, 110F CutIn, 150F CutOut | CV2BJL 3L01-150----€15.20
WHITE-RODGERS 3L01-350 Limit Control, 310F CutIn, 350F CutOut | CV2BJM 3L01-350----€16.96
WHITE-RODGERS 3L03-140 Limit Control, SPDT, 140F, 20F Diff | CV2BJN 3L03-140----€24.34
WHITE-RODGERS 3L05-1 Limit Control, 135-175F, Open/Rise, 40F Dif | CV2BJP 3L05-1----€33.81
WHITE-RODGERS 3L05-3 Limit Control, 210-250F, Open/Rise, 40F Dif | CV2BJQ 3L05-3----€38.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 416-4 Fan and Limit Control