Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 3L01-150 Limit Control, 110F CutIn, 150F CutOut | CV2BJL

WHITE-RODGERS 3L01-150 Limit Control, 110F CutIn, 150F CutOut

Item: CV2BJL Model: 3L01-150Cross Ref: 387X20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Control
ApplicationLimit Control
Contact FormSPST
MountingSurface Mount
Mounting Base Width1 3/8"
Mounting Hole Diameter3/4"
Overall Depth1 1/4"
Overall Height3/8"
Overall Width1 3/8"
Product TypeTemperature Fan Controller
Reset TypeAutomatic Reset
Resistive Amps @ 120v Ac25A
StandardsCSA CERTIFIED, UL LISTED, VDE
Switch ActionOpen on Rise
Terminal Size1/4"
Weight0.2 oz.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.95
Ship length (cm)3.18
Ship width (cm)3.49
Country of OriginMX

Product Variants

ProductModelSwitch ActionElement Insertion LengthDepthResistive Amps @ 120vPrice
WHITE-RODGERS 24A07G-1 Electric Heat Relay, 240V Level Temp | CV2BJH 24A07G-1----€179.34
WHITE-RODGERS 416-4 Fan and Limit Control | CV2BJJ 416-4-9"12 39/64"--
RFQ
WHITE-RODGERS 1361-104 Hydronic Zone Valve, 2 Wire, 1-1/4 Inch Size Tubing | CV2BJK 1361-104----€379.57
WHITE-RODGERS 3L01-350 Limit Control, 310F CutIn, 350F CutOut | CV2BJM 3L01-350----€16.96
WHITE-RODGERS 3L03-140 Limit Control, SPDT, 140F, 20F Diff | CV2BJN 3L03-140----€24.34
WHITE-RODGERS 3L05-1 Limit Control, 135-175F, Open/Rise, 40F Dif | CV2BJP 3L05-1----€33.81
WHITE-RODGERS 3L05-3 Limit Control, 210-250F, Open/Rise, 40F Dif | CV2BJQ 3L05-3----€38.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 3L01-150 Limit Control, 110F CutIn, 150F CutOut
€15.20 /unit