Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 36J54-214 Gas Valve, Hot Surface, 140000 BtuH BtuH Capacity, 24 V Coil Volts, NG/LP | CV2BKJ

WHITE-RODGERS 36J54-214 Gas Valve, Hot Surface, 140000 Btuh Capacity, 24 V Coil Volts, NG/LP

Item: CV2BKJ Model: 36J54-214Cross Ref: 30PL26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Valve
Ambient Temp. Range-40°F to +175°F
Btuh140000 btuH
Coil Voltage24V
Gas TypeLiquid Propane, Natural Gas
Ignition TypeHot Surface
Inlet Pressure TapYes
Inlet Size1/2"
Lp Conversion KitYes
Outlet Size1/2"
Reducer Bushing Kit(2) 1/2 x 3/8
Side TapsNo
TypeFast Opening
Compatible Fuel TypeLiquid Propane, Natural Gas
Current0.43A
Electrical ConnectionsQuick Connect Terminal
Flow DirectionStraight Thru
Fuel Conversion Kit IncludedYes
Includes On/off SwitchYes
Inlet/outlet Connection GenderFemale
Inlet/outlet Connection Size1/2"
Inlet/outlet Connection TypeNPT
Installation OrientationVersatile
Manufacturer Series36J
Max. Heating Capacity140000 btuH
Mechanical Thermostat IncludedNo
Number Of Stages2
Opening CharacteristicFast Opening
Operating Temperature - Maximum175°F
Operating Temperature - Minimum-40°F
Overall Height4 1/4"
Overall Length4 11/16"
Pilot Generator Kit IncludedNo
Pilot TypeHot Surface Ignition, Direct Spark Ignition
Pressure Regulator IncludedYes
Pressure Tap Connection Size5/16"
Pressure Tap Inlet IncludedYes
Pressure Tap Outlet IncludedIncluded
Reducer Bushings(2) 1/2 x 3/8
Sensing TypeFlame Sensor
Side Taps IncludedNo
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelInlet SizeOutlet SizeGas TypeAmbient Temp. RangeSide TapsCoil VoltageTypeAmps AcPrice
WHITE-RODGERS 36H32-304 Gas Valve Fast Opening 400000 Btuh | AA8ATF 16X612 36H32-3041/2"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.41A€277.87
WHITE-RODGERS 36C03-300 Gas Valve Fast Opening 230000 Btuh | AB3BAT 1RC51 36C03-3001/2"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.23A€204.75
WHITE-RODGERS 36H32-423 Gas Valve Fast Opening 400000 Btuh | AB4LPC 1YRN7 36H32-4233/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.41A€212.52
WHITE-RODGERS 36H64-463 Gas Valve Fast Opening 400000 Btuh | AB4LPD 1YRN8 36H64-4633/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.54A€313.77
WHITE-RODGERS 764-742 Gas Valve Gas Pilot Safety 142000 Btuh | AB9MTR 2E374 764-7421/2"1/2"-+32°F to +175°F-30 mVGas Pilot Safety-€171.26
WHITE-RODGERS 36C03U-433 Gas Valve Fast Opening 280000 Btuh | AB9MTY 2E401 36C03U-4333/4"3/4"Liquid Propane, Natural Gas-40°F to +175°FYes750 mVFast Opening0.23A€276.51
WHITE-RODGERS 36C03-433 Gas Valve Fast Opening 280000 Btuh | AB9MTZ 2E402 36C03-4333/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.23A€266.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 36J54-214 Gas Valve, Hot Surface, 140000 Btuh Capacity, 24 V Coil Volts, NG/LP
€175.91 /unit