Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 21D64-5PK Hot Surface Ignitor 15-1/2 Inch Length 120V PK5 | AH2XTT 30PL31

WHITE-RODGERS 21D64-5PK Hot Surface Ignitor 15-1/2 Inch Length 120V PK5

Item: AH2XTT Model: 21D64-5PKCross Ref: 30PL31
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Surface Ignitor
Electrical Connection TypeHardwired
Gas TypeLiquid Propane, Natural Gas
Heating Element MaterialSilicon Nitride
Includes(2) Ceramic Wire Nuts
Lead Length15 1/2"
Overall Length15 1/2"
Probe Length2"
Replacement TypeUniversal
Special InformationUniversal Ignitor Upgrade Kit
Tip StyleFlat
TypeNitride Ignitor
Input Voltage102-132V AC
Product TypeHot Surface Igniter

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)12.95
Ship length (cm)20.07
Ship width (cm)17.78
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 21D64-5PK Hot Surface Ignitor 15-1/2 Inch Length 120V PK5
€205.07 /pack