Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KOHLER K-27287-CP Towel Bar, 24 Inch Length, Polished Chrome, Premium Metal | CE9DGW 493J27

KOHLER K-27287-CP Towel Bar, 24 Inch Length, Polished Chrome, Premium Metal

Item: CE9DGW Model: K-27287-CPCross Ref: 493J27
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTowel Bar
Bar Length24"
FinishPolish Chrome
MaterialMetal
Overall Length26"
Ada CompliantNo
Bar MaterialMetal
Bar Width18"
Center To Center Hole Distance - [new]24"
IncludesInstallation Template, Tools
Includes Mounting HardwareYes
Item TypeTowel Bar
Mounting TypeWall Mount
Number Of Bars1
Overall Depth2 3/4"
Overall Dimensions - H X W X D2" x 26" x 2 3/4"
Overall Height2"
Overall Width26"
Product TypeTower Holder and Hardware
Projection2 3/4"
Weight Capacity50 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)66.04
Ship width (cm)66.04
Country of OriginVaries

Product Variants

ProductModelMaterialFinishPrice
KOHLER K-27286-CP Towel Bar, 18 Inch Length, Polished Chrome, Premium Metal | CE9DGX 493J26 K-27286-CPMetalPolish Chrome€56.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER K-27287-CP Towel Bar, 24 Inch Length, Polished Chrome, Premium Metal
€70.70 /unit