Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHITE-RODGERS 1F89-211 Digital Thermostat 2h 1c Non Programmable | AD2CRE 3MY16

WHITE-RODGERS 1F89-211 Digital Thermostat 2h 1c Non Programmable

Item: AD2CRE Model: 1F89-211Cross Ref: 3MY16
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Voltage Thermostat
ColorWhite
Control Range+45°F to +90°F
Depth1 1/4"
DisplayDigital Backlit
Height3 3/4"
Mounting TypeHorizontal
Power MethodHardwired
Stages Heat2
Temp. Control Range+45°F to +90°F
Width6"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
HS code9032100090
Country of OriginUS

Product Details:

    • 750mV Compatible (No)
    • Dual Transformer Compatible (No)
    • Filter Indicator (Yes)
    • Humidification Control (No)
    • Programmable Fan (No)
    • Stages Cool (1)

Product Variants

ProductModelDisplay TypeTerminal DesignationsDepthHeightControl RangeTemp. Control RangePower MethodMountingPrice
WHITE-RODGERS 1F79-111 Thermostat Low Voltage Non Prog 2h/1c | AA8ATC 16X609 1F79-111--1 1/8"3 3/4"+45°F to +90°F+45°F to +90°FHardwired-€62.00
WHITE-RODGERS 1E30N-910 Low V Thermostat H Only Hg Free Vertical | AC2HGR 2KFX9 1E30N-910-RH, W1 1/2"4 1/2"+50°F to +90°F+50°F to +90°FHardwiredVertical€49.78
WHITE-RODGERS 1E56N-444 Low V Thermostat 1h 1c Hg Free White | AC2HGT 2KFY1 1E56N-444Analog-1 5/8"4 1/2"+50°F to +90°F+50°F to +90°FHardwiredVertical€45.22
WHITE-RODGERS 1F56N-444 Low V Thermostat 1h 1c Horizontal White | AC2HGU 2KFY2 1F56N-444--1 5/8"3 1/4"+50°F to +90°F+50°F to +90°FHardwiredHorizontal€50.72
WHITE-RODGERS 1E50N-301 Low V Thermostat H Only Vertical White | AC2HGV 2KFY3 1E50N-301-RH, W1 5/8"4 1/2"+50°F to +90°F+50°F to +90°FHardwiredVertical€43.92
WHITE-RODGERS 1F80-361 Digital Thermostat 1h 1c 5-1-1 Program | AC2XUG 2NY19 1F80-361Backlit-1 1/4"3 3/4"+45°F to +90°F+45°F to +90°F--€114.63
WHITE-RODGERS 1C20-101 Low V Thermostat Heat Only White | AD2CNN 3MU96 1C20-101AnalogR, W1 1/2"3 3/4"+50°F to +90°F-HardwiredVertical€18.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 1F89-211 Digital Thermostat 2h 1c Non Programmable
€96.64 /unit