Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE LIGHTNING WL099111B Silicone Sealant, Black, 10 Oz, Cartridge, 501% Or More Elongation Range | CV2BGL

WHITE LIGHTNING WL099111B Silicone Sealant, Black, 10 Oz, Cartridge, 501% Or More Elongation Range

Item: CV2BGL Model: WL099111BCross Ref: 49LX63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ApplicationMultipurpose
ColorBlack
Container Size10 oz.
Container TypeCartridge
Elongation570%
Finishing FeaturesPaintable
For Use On Surface MaterialCeramic, Glass, Metal, Plastic, Wood
Full Cure Time7 Days
Max. Operating Temp.375°F
Maximum Application Temperature122°F
Min. Operating Temp.-50°F
Minimum Application Temperature-20°F
Resistance PropertiesMildew Resistant, Water Resistant, Waterproof
Sealant BaseSilicone
Sealant PropertiesFlexible
Specific Gravity1.66
Voc Content Weight30 g/L
Working Time10 min.
Maximum Operating Temperature375°F
Minimum Operating Temperature-50°F

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelApplicationWorking TimeMax. Operating Temp.Full Cure TimeMin. Operating Temp.Container SizeContainer TypeSealant BasePrice
WHITE LIGHTNING W11121010 Silicone Sealant, Silicone Rubber, Clear, 10 Oz, Cartridge | CV2BGM W11121010Window, Door, Siding And Trim30 min.450°F1 Days-50°F10 oz.CartridgeSilicone€18.08
WHITE LIGHTNING W11110010 Silicone Sealant, Silicone Ultra, White, 10 Oz, Cartridge | CV2BGN W11110010Window, Door, Siding And Trim30 min.300°F1 Days-60°F10 oz.CartridgeSilicone€24.65
WHITE LIGHTNING W11111010 Silicone Sealant, Silicone Ultra, Clear, 10 Oz, Cartridge | CV2BGP W11111010Window, Door, Siding And Trim30 min.300°F1 Days-60°F10 oz.CartridgeSilicone€24.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE LIGHTNING WL099111B Silicone Sealant, Black, 10 Oz, Cartridge, 501% Or More Elongation Range
€12.35 /unit