Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE LIGHTNING W11110010 Silicone Sealant, Silicone Ultra, White, 10 Oz, Cartridge | CV2BGN

WHITE LIGHTNING W11110010 Silicone Sealant, Silicone Ultra, White, 10 Oz, Cartridge

Item: CV2BGN Model: W11110010Cross Ref: 49LX54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ApplicationWindow, Door, Siding And Trim
ColorWhite
Container Size10 oz.
Container TypeCartridge
EnvironmentIndoor/Outdoor
For Use On Surface MaterialCeramic, Fiberglass, Glass, Metal, Plastic, Vinyl, Wood
Full Cure Time1 Days
Max. Operating Temp.300°F
Maximum Application Temperature122°F
Mfr. SeriesSILICONE ULTRA
Min. Operating Temp.-60°F
Minimum Application Temperature-20°F
Resistance PropertiesNonshrinking, Nonstaining, Ultraviolet Resistant, Waterproof
Sealant BaseSilicone
Sealant PropertiesFlexible
Specific Gravity1.03
Voc Content Weight30 g/L
Working Time30 min.
Maximum Operating Temperature300°F
Minimum Operating Temperature-60°F
SeriesSilicone Ultra
StandardsASTM C920 TYPE S GRADE NS CLASS 25, TT-S-001543A CLASS A, TT-S-00230C CLASS A

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelApplicationWorking TimeMax. Operating Temp.Full Cure TimeMin. Operating Temp.Container SizeContainer TypeSealant BasePrice
WHITE LIGHTNING WL099111B Silicone Sealant, Black, 10 Oz, Cartridge, 501% Or More Elongation Range | CV2BGL WL099111BMultipurpose10 min.375°F7 Days-50°F10 oz.CartridgeSilicone€12.66
WHITE LIGHTNING W11121010 Silicone Sealant, Silicone Rubber, Clear, 10 Oz, Cartridge | CV2BGM W11121010Window, Door, Siding And Trim30 min.450°F1 Days-50°F10 oz.CartridgeSilicone€18.08
WHITE LIGHTNING W11111010 Silicone Sealant, Silicone Ultra, Clear, 10 Oz, Cartridge | CV2BGP W11111010Window, Door, Siding And Trim30 min.300°F1 Days-60°F10 oz.CartridgeSilicone€24.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE LIGHTNING W11110010 Silicone Sealant, Silicone Ultra, White, 10 Oz, Cartridge
€23.73 /unit