WHEELOCK CN121076 Speaker 25/70 Vrms White 5-1/8 inch Height | AH8CZC 38GV13

WHEELOCK PRODUCTS CN121076 Speaker 25/70 Vrms White 5-1/8 inch Height

Item: AH8CZC Model: CN121076Cross Ref: 38GV13
In Stock

Get it by Tuesday, Jun 10

€60.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeaker
ColorWhite
Depth2.906"
Height5 1/8"
Housing MaterialMetal
Indoor/outdoorIndoor
MountingWall
Mounting TypeWall
Operating Temp. Range+32°F to +120°F
Width5 1/8"

Shipping Info:

Ship weight (kg) 0.7711
Ship height (cm)11.68
Ship length (cm)15.49
Ship width (cm)15.49
Country of OriginCN

Product Variants

ProductModelColorMounting TypeDepthHousing MaterialIndoor/outdoorOperating Temp. RangePrice
WHEELOCK CN121077 Speaker 25/70 Vrms Red 7-17/64 inch Height | AH8CZD 38GV14 CN121077RedCeiling2.906"MetalIndoor+32°F to +120°F€44.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELOCK PRODUCTS CN121076 Speaker 25/70 Vrms White 5-1/8 inch Height
€60.79 /unit