WHEELER-REX 466000 Hydrostatic Test Pump, Triple Diaphragm, 5 1/2 hp, Honda, 1 Inch Size Hose

Item: CV2AYA Model: 466000Cross Ref: 45EJ70
In Stock

Get it by Tuesday, Jun 10

€6,028.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrostatic Test Pump
Dimensions39" x 18" x 26"
Discharge Connection Size3/4"
Discharge Connection TypeNPT
Discharge Hose Length10 ft.
Discharge Hose Size3/4"
Discharge Hose TypeHose
Discharge Port Size3/4"
Discharge Port TypeNPT
Discharge Pressure (maximum)300 psi
Engine BrandHonda
Engine Rpm550 RPM
Engine/motor TypeGas
Flow Rate (maximum)15 GPM
Gauge Reading (maximum)600 psi
Gpm15 GPM
Height26"
Horsepower (maximum)5 1/2 hp
Hp5 1/2 hp
IncludesTwo Wheeled Cart With Pneumatic Tires
Inlet1"
Inlet Hose1" x 10 ft.
Intake Connection Size1"
Intake Connection TypeHose
Intake Hose Length10 ft.
Intake Hose Size1"
Intake Hose TypeHose
Length39"
LubricationGear Oil, Detergent Oil
Max. Discharge Pressure300 psi
Max. Flow Rate15 GPM
Max. Gauge Reading600 psi
Max. Motor Speed550 RPM
Motor Speed (maximum)550 RPM
Overall Height26"
Overall Width18"
Power SourceGasoline
Pump DesignTriple Diaphragm
Relief ValveAdjustable Pressure
Relief Valve TypeAdjustable Pressure
Shaft Outer Diameter1"
Shaft Outside Dia.1"
Shaft Size1"
Suction Port Size1"
Suction Port TypeHose
Width18"
Overall Length39"

Shipping Info:

Ship weight (kg) 75.15
Ship height (cm)66.04
Ship length (cm)99.06
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelMax. Discharge PressureMax. Flow RatePump DesignIntake Hose SizeDischarge Hose SizeHeightHpDimensionsPrice
RIDGID 50557 Pressure Test Pump Hydraulic 725 Psi | AB4DYP 1XDZ3 50557-----9 1/2"--€769.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 466000 Hydrostatic Test Pump, Triple Diaphragm, 5 1/2 hp, Honda, 1 Inch Size Hose
€6,028.58 /unit