Flat Shipping

Flat Shipping at €24.99 + VAT

WHEELER-REX 19101 Ips Fitting Saver 1 Inch Schedule 80 | AC7LKQ 38L033

WHEELER-REX 19101 Ips Fitting Saver 1 Inch Schedule 80

Item: AC7LKQ Model: 19101Cross Ref: 38L033
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIPS Fitting Saver
ApplicationCleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings
Capacity1"
Compatible Pipe Schedule80
For Use WithSchedule 80 Pipe
Chuck Size3/8"
FeaturesFits 3/8 Drill Chuck, Irrigation And Sprinkler Contractors, Perfect For Plumbing, Quickly And Easily Removes Pipe From Solvent Welded Fittings, Saves Time And Money Over Replacing Whole Assemblies
Fitting Saver TypeIPS
Max. Pipe Dia.1"
Number Of Pieces1
Product TypeFitting Saver

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.35
Ship length (cm)25.65
Ship width (cm)12.95
HS code8413200000
Country of OriginUS

Product Variants

ProductModelCapacityFor Use WithPrice
WHEELER-REX 19050 Ips Fitting Saver 1/2 Inch Schedule 40 | AC7LKJ 38L027 190501/2"Schedule 40 Pipe€63.30
WHEELER-REX 19075 Ips Fitting Saver 3/4 Inch Schedule 40 | AC7LKK 38L028 190753/4"Schedule 40 Pipe€62.07
WHEELER-REX 19100 Ips Fitting Saver 1 Inch Schedule 40 | AC7LKL 38L029 191001"Schedule 40 Pipe€68.27
WHEELER-REX 19051 Ips Fitting Saver 1/2 Inch Schedule 80 | AC7LKN 38L031 190511/2"Schedule 80 Pipe€63.30
WHEELER-REX 19076 Ips Fitting Saver 3/4 Inch Schedule 80 | AC7LKP 38L032 190763/4"Schedule 80 Pipe€62.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 19101 Ips Fitting Saver 1 Inch Schedule 80
€72.81 /unit