Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W242837 Dropping Bottle 60mL PK100 | AG9ZFA 23MV61

WHEATON W242837 Dropping Bottle 60mL PK100

Item: AG9ZFA Model: W242837Cross Ref: 23MV61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€276.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDropper Bottle
Basic MaterialPlastic
Body MaterialLDPE
Capacity60 mL
ClosureNo
ShapeRound
TypeDropper
AutoclavableNo
Body ColorWhite
Body Diameter39 mm
Bottle Label SourceW242837-WHEATON
Bottle Label SourceNo Label
Bottle TypeDropper
Capacity - Ml60 ml
Capacity - Oz2.02 fl. oz.
ClarityOpaque
Closure IncludedNo
GraduatedNo
Overall Height85 mm
Screw Closure Size20 mm to 410 mm
Special FeaturesUV Light Protection
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)21.59
Ship length (cm)32.69
Ship width (cm)25.07
Country of OriginUS

Product Variants

ProductModelCapacityBasic MaterialBody MaterialShapeBody ColorClosureTypeScrew Closure SizePkg. Qty.Price
WHEATON W242831 Dropping Bottle 3mL PK100 | AG9ZEM 23MV43 W2428313 mLPlasticLDPERound-NoDropper-100€189.60
WHEATON W242831-A Dropper Bottle 3mL White Round PK1000 | AG9ZEN 23MV44 W242831-A3 mLPlasticLDPERoundWhiteNoDropper-1€1,332.62
WHEATON W242832 Dropping Bottle 6mL PK100 | AG9ZEP 23MV46 W2428326 mLPlasticLDPERound-NoDropper-100€186.53
WHEATON W242832-A Dropper Bottle 6mL White Round PK1000 | AG9ZEQ 23MV47 W242832-A6 mLPlasticLDPERoundWhiteNoDropper-1€1,348.66
WHEATON W242833 Dropping Bottle 7mL PK100 | AG9ZER 23MV49 W2428337 mLPlasticLDPERound-NoDropper-100€188.00
WHEATON W242833-A Dropper Bottle 7mL White Round PK1000 | AG9ZET 23MV50 W242833-A7 mLPlasticLDPERoundWhiteNoDropper-1€1,429.14
WHEATON W242834 Dropping Bottle 10mL PK100 | AG9ZEU 23MV52 W24283410 mLPlasticLDPERound-NoDropper15 mm to 415 mm1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W242837 Dropping Bottle 60mL PK100
€276.87 /unit