Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W224617 High Recovery Vial, 0.14 oz. Capacity, Glass, 1000Pk | CJ2LBY

WHEATON W224617 High Recovery Vial, 0.14 oz. Capacity, Glass, 1000Pk

Item: CJ2LBY Model: W224617Cross Ref: 49VZ89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,257.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVial
Basic MaterialGlass
Body ColorClear
Body Diameter15 mm
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure: No
Capacity - Ml4 ml
Capacity - Oz0.13 fl. oz.
ClarityTransparent
Closure MaterialNo Closure
Closure TypeScrew On
Glassware ClassA
Includes ClosureNo
Neck Size13 mm to 425 mm
Number Of Vials Included1000
Overall Height45 mm
Product TypeVial
Screw Closure Size13 mm to 425 mm
Special FeaturesConical Well Ensures Maximum Sample Recovery, Excellent for Chemical Compound or Biological Sample Storage, Quality Engineered for Automated Sample Handling Systems
Vial TypeSample, Storage

Shipping Info:

Ship weight (kg) 7.605

Product Variants

ProductModelCapacityOverall HeightIncludes ClosureBasic MaterialPkg. Qty.Price
WHEATON W224619 High Recovery Vial, 0.27 oz. Capacity, 1000Pk | CJ2LBT W2246198 mL60 mmNoGlass1€3,398.98
WHEATON W224603 High Recovery Vial, 0.54 oz. Capacity, Glass, 1000Pk | CJ2LBU W224603----1€3,210.37
WHEATON W224601 High Recovery Vial, 0.54 oz. Capacity, 250Pk | CJ2LBV W224601----250€1,157.61
WHEATON W224634 High Recovery Vial, 100Pk | CJ2LBZ W224634----100€601.24
WHEATON W224632 High Recovery Vial, 500Pk | CJ2LCA W224632----500€1,809.68
WHEATON W224618 High Recovery Vial, 0.27 oz. Capacity, Glass, 250Pk | CJ2LCC W224618----250€1,225.90
WHEATON W224613 High Recovery Vial, 0.14 oz. Capacity, 250Pk | CJ2LCE W224613----250€1,182.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W224617 High Recovery Vial, 0.14 oz. Capacity, Glass, 1000Pk
€3,257.58 /unit