Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 437R82 Lockout Station, Unfilled, General Lockout, 16 x 14 Inch | CD2ZBB 437R82

CONDOR 437R82 Lockout Station, Unfilled, General Lockout, 16 x 14 Inch

Item: CD2ZBB Model: 437R82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Station
Background ColorYellow
Closure TypeClosed
ColorYellow
Cover TypeClosed
Depth6"
Dimensions (h X W)16" x 14"
Electrical Lockouts IncludedNot Applicable
FilledNo
For Lockout TypeGeneral
Height16"
Included Padlock Body MaterialNylon
LanguageEnglish
LegendNo Legend
Lockout ApplicationGeneral Lockout
Lockout VisibilityNo
MaterialMetal
Max. Number Of Padlocks12
Mount TypeWall Mount
No. Of Compartments0
No. Of Hooks0
Number Of Components0
Number Of Hasps Included0
Number Of Lockouts Included0
Number Of Padlocks Held12
Number Of Padlocks Included0
Number Of Pockets0
Number Of Tags Included0
Padlock Body MaterialNylon
PortableYes
Station TypeLockout Station
Unfilled Station TypeLockout Board
Wall MountingYes
Width14"

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)40.64
Ship length (cm)15.24
Ship width (cm)35.56
Country of OriginCN

Product Variants

ProductModelNumber Of Padlocks IncludedNumber Of ComponentsColorHeightMaterialDepthIncluded Padlock Body MaterialClosure TypePrice
CONDOR 437R81 Lockout Station, Filled, General Lockout, 16 x 14 Inch | CD2WWB 437R81 437R81638Black, Yellow16"Metal6"SteelClosed€317.32
CONDOR 437R73 Lockout Station, Filled, General Lockout, 14 x 14 Inch | CD2ZBA 437R73 437R73533Black, Yellow14"Acrylic14"SteelOpen Front€202.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 437R82 Lockout Station, Unfilled, General Lockout, 16 x 14 Inch
€142.70 /unit