WHEATON W216901 Square Bottle 8 Ounce PK84 | AJ2DKC 48H804

WHEATON W216901 Square Bottle 8 Ounce PK84

Item: AJ2DKC Model: W216901Cross Ref: 48H804
In Stock

Get it by Thursday, Jun 12

€224.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Body MaterialSoda Lime Glass
ClosureNo
Depth56 mm
MouthWide
ShapeSquare
Width56 mm
AutoclavableNo
Body Diameter56 mm
Bottle TypeSampling
Capacity - Ml250 ml
Capacity - Oz8 fl. oz.
ClarityTransparent
Closure IncludedNo
Closure Liner MaterialNo Closure
GraduatedNo
Mouth SizeWide
Overall Depth56 mm
Overall Height137 mm
Overall Width56 mm
Screw Closure Size43 mm to 400 mm
Special FeaturesSquare Shape Maximizes Storage Space
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 18.3645
Ship height (cm)28.73
Ship length (cm)41.12
Ship width (cm)34.62
Country of OriginUS

Product Variants

ProductModelClosure MaterialClosureDepthBasic MaterialBody ColorBody MaterialShapePkg. Qty.Price
WHEATON W216871 Square Bottle .5 Ounce PK48 | AJ2DHV 48H773 W216871PolypropyleneYes26 mmGlassClearSoda Lime GlassSquare48€112.74
WHEATON W216872 Square Bottle 1 Ounce PK48 | AJ2DHW 48H774 W216872PolypropyleneYes31 mmGlassClearSoda Lime GlassSquare48€121.00
WHEATON W216873 Square Bottle 2 Ounce PK48 | AJ2DHX 48H775 W216873PolypropyleneYes39 mmGlassClearSoda Lime GlassSquare48€109.03
WHEATON W216874 Square Bottle 4 Ounce PK24 | AJ2DHY 48H776 W216874PolypropyleneYes45 mmGlassClearSoda Lime GlassSquare24€73.32
WHEATON W216875 Square Bottle 8 Ounce PK24 | AJ2DHZ 48H777 W216875PolypropyleneYes56 mmGlassClearSoda Lime GlassSquare24€102.06
WHEATON W216876 Square Bottle 16 Ounce PK24 | AJ2DJA 48H778 W216876PolypropyleneYes68 mmGlassClearSoda Lime GlassSquare24€106.81
WHEATON W216877 Square Bottle .5 Ounce PK48 | AJ2DJB 48H779 W216877PolypropyleneYes26 mmGlassClearSoda Lime GlassSquare48€114.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W216901 Square Bottle 8 Ounce PK84
€224.03 /unit