Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W216874 Square Bottle 4 Ounce PK24 | AJ2DHY 48H776

WHEATON W216874 Square Bottle 4 Ounce PK24

Item: AJ2DHY Model: W216874Cross Ref: 48H776
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Body MaterialSoda Lime Glass
ClosureYes
Closure ColorWhite Clear
Closure MaterialPolypropylene
Depth45 mm
MouthWide
ShapeSquare
Width45 mm
Body Diameter45 mm
Bottle TypeSampling
Capacity - Ml125 ml
ClarityTransparent
Closure IncludedNo
Closure Liner MaterialNo Closure
GraduatedNo
Overall Depth45 mm
Overall Height111 mm
Overall Width45 mm
Screw Closure Size33 mm to 400 mm
Special FeaturesSquare Shape Maximizes Storage Space
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 3.4245
Ship height (cm)11.91
Ship length (cm)30
Ship width (cm)19.84
Country of OriginUS

Product Variants

ProductModelClosure MaterialClosureDepthBasic MaterialBody ColorBody MaterialShapePkg. Qty.Price
WHEATON W216871 Square Bottle .5 Ounce PK48 | AJ2DHV 48H773 W216871PolypropyleneYes26 mmGlassClearSoda Lime GlassSquare48€112.74
WHEATON W216872 Square Bottle 1 Ounce PK48 | AJ2DHW 48H774 W216872PolypropyleneYes31 mmGlassClearSoda Lime GlassSquare48€121.00
WHEATON W216873 Square Bottle 2 Ounce PK48 | AJ2DHX 48H775 W216873PolypropyleneYes39 mmGlassClearSoda Lime GlassSquare48€109.03
WHEATON W216875 Square Bottle 8 Ounce PK24 | AJ2DHZ 48H777 W216875PolypropyleneYes56 mmGlassClearSoda Lime GlassSquare24€102.06
WHEATON W216876 Square Bottle 16 Ounce PK24 | AJ2DJA 48H778 W216876PolypropyleneYes68 mmGlassClearSoda Lime GlassSquare24€106.81
WHEATON W216877 Square Bottle .5 Ounce PK48 | AJ2DJB 48H779 W216877PolypropyleneYes26 mmGlassClearSoda Lime GlassSquare48€114.21
WHEATON W216878 Square Bottle 1 Ounce PK48 | AJ2DJC 48H780 W216878PolypropyleneYes31 mmGlassClearSoda Lime GlassSquare48€114.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W216874 Square Bottle 4 Ounce PK24
€68.54 /unit