NIBCO CB05800 | BU4VEL

NIBCO CB05800 5107 Elbow, 6 Inch Size, CPVC

Item: BU4VEL Model: CB05800Cross Ref: 5107
In Stock

Get it by Friday, Jun 13

€253.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow

Shipping Info:

Ship weight (kg) 3.915
Ship height (cm)19.63
Ship length (cm)26.37
Ship width (cm)26.37
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CB03900 | BU4NCL CB03900CB03900€8.09
RFQ
NIBCO CB03800 | BU4VCT CB03800CB03800€17.34
RFQ
NIBCO CB04150 | BU4VCY CB04150CB04150€59.32
RFQ
NIBCO CB03850 | BU4VCZ CB03850CB03850€5.58
RFQ
NIBCO CB04550 | BU4VDA CB04550CB04550€20.63
RFQ
NIBCO CB04100 | BU4VDB CB04100CB04100€29.04
RFQ
NIBCO CB03950 | BU4VDC CB03950CB03950€12.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CB05800 5107 Elbow, 6 Inch Size, CPVC
€253.93 /unit