WHEATON W216864 Boston Round Bottle 32 Ounce PK30 | AJ2CFT 46Z296

WHEATON W216864 Boston Round Bottle 32 Ounce PK30

Item: AJ2CFT Model: W216864Cross Ref: 46Z296
In Stock

Get it by Tuesday, Jun 17

€186.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorAmber
Body MaterialSoda Lime Glass
ClosureYes
Closure ColorWhite Clear
Closure MaterialPolypropylene
MouthNarrow
ShapeRound
AutoclavableNo
Body Diameter94 mm
Bottle TypeSampling
Capacity - Ml1L
Capacity - Oz32 fl. oz.
Closure IncludedNo
Closure Liner MaterialNo Closure
GraduatedNo
Mouth SizeNarrow
Overall Height206 mm
Screw Closure Size33 mm to 400 mm
Special FeaturesProtects the Contents from UV Light
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)21.26
Ship length (cm)68.73
Ship width (cm)58.42
Country of OriginIN

Product Variants

ProductModelBody ColorBody MaterialShapeClosure MaterialClosureCapacityHeightBasic MaterialPkg. Qty.Price
WHEATON W216800 Boston Round Bottle 1 Ounce PK48 | AJ2CCY 46Z232 W216800ClearSoda Lime GlassRoundPolypropyleneYes--Glass48€95.48
WHEATON W216801 Boston Round Bottle 2 Ounce PK24 | AJ2CCZ 46Z233 W216801ClearSoda Lime GlassRoundPolypropyleneYes--Glass24€60.41
WHEATON W216802 Boston Round Bottle 4 Ounce PK24 | AJ2CDA 46Z234 W216802ClearSoda Lime GlassRoundPolypropyleneYes--Glass24€68.53
WHEATON W216803 Boston Round Bottle 8 Ounce PK12 | AJ2CDB 46Z235 W216803ClearSoda Lime GlassRoundPolypropyleneYes8 oz.-Glass1-
RFQ
WHEATON W216804 Boston Round Bottle 16 Ounce PK12 | AJ2CDC 46Z236 W216804ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€53.92
WHEATON W216805 Boston Round Bottle 32 Ounce PK12 | AJ2CDD 46Z237 W216805ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€75.37
WHEATON W216809 Boston Round Bottle 8 Ounce PK12 | AJ2CDH 46Z241 W216809ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€47.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W216864 Boston Round Bottle 32 Ounce PK30
€186.05 /unit