Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W216849 Boston Round Bottle 2 Ounce PK24 | AJ2CFB 46Z281

WHEATON W216849 Boston Round Bottle 2 Ounce PK24

Item: AJ2CFB Model: W216849Cross Ref: 46Z281
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorAmber
Body MaterialSoda Lime Glass
ClosureYes
Closure MaterialPhenolic
MouthNarrow
ShapeRound
AutoclavableNo
Body Diameter39 mm
Bottle TypeSampling
Capacity - Ml60 ml
Capacity - Oz2 fl. oz.
Closure ColorBlack
Closure IncludedNo
Closure Liner MaterialNo Closure
GraduatedNo
Mouth SizeNarrow
Overall Height94 mm
Screw Closure Size20 mm to 400 mm
Special FeaturesProtects the Contents from UV Light
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 1.7955
Ship height (cm)9.83
Ship length (cm)26.52
Ship width (cm)17.45
Country of OriginIN

Product Variants

ProductModelBody ColorBody MaterialShapeClosure MaterialClosureCapacityHeightBasic MaterialPkg. Qty.Price
WHEATON W216800 Boston Round Bottle 1 Ounce PK48 | AJ2CCY 46Z232 W216800ClearSoda Lime GlassRoundPolypropyleneYes--Glass48€95.48
WHEATON W216801 Boston Round Bottle 2 Ounce PK24 | AJ2CCZ 46Z233 W216801ClearSoda Lime GlassRoundPolypropyleneYes--Glass24€60.41
WHEATON W216802 Boston Round Bottle 4 Ounce PK24 | AJ2CDA 46Z234 W216802ClearSoda Lime GlassRoundPolypropyleneYes--Glass24€68.53
WHEATON W216803 Boston Round Bottle 8 Ounce PK12 | AJ2CDB 46Z235 W216803ClearSoda Lime GlassRoundPolypropyleneYes8 oz.-Glass1-
RFQ
WHEATON W216804 Boston Round Bottle 16 Ounce PK12 | AJ2CDC 46Z236 W216804ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€53.92
WHEATON W216805 Boston Round Bottle 32 Ounce PK12 | AJ2CDD 46Z237 W216805ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€75.37
WHEATON W216809 Boston Round Bottle 8 Ounce PK12 | AJ2CDH 46Z241 W216809ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€47.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W216849 Boston Round Bottle 2 Ounce PK24
€54.07 /unit