Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 225544 Sample Bottle, Type III Soda Lime Glass, Unlined, Wide, Sampling, 72Pk | CJ3GDL

WHEATON 225544 Sample Bottle, Type III Soda Lime Glass, Unlined, Wide, Sampling, 72Pk

Item: CJ3GDL Model: 225544Cross Ref: 49WD99
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter45 mm
Body MaterialSoda Lime Glass
Bottle TypeSampling
Capacity - Ml60 ml
Capacity - Oz2.02 fl. oz.
ClarityTransparent
Closure ColorNatural
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialLDPE
Closure TypeSnap On
GraduatedNo
Mouth SizeWide
Overall Height60 mm
ShapeStraight Side Round
Special FeaturesPackaged in Corrugated Trays with Partitions
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Product Variants

ProductModelMPNPkg. Qty.Price
WHEATON 225535 Sample Bottle, Type III Soda Lime Glass, Unlined, Wide, Sampling, 144Pk | CJ3GDK 225535225535144€349.95
WHEATON 225536 Sample Bottle, Type III Soda Lime Glass, Unlined, Wide, Sampling, 144Pk | CJ3GDM 225536225536144€356.43
WHEATON 225534 Sample Bottle, Type III Soda Lime Glass, Unlined, Wide, Sampling, 144Pk | CJ3GDN 225534225534144€286.77
WHEATON 225538 Sample Bottle, Type III Soda Lime Glass, Unlined, Wide, 144Pk | CJ3GDP 225538225538144€401.49
WHEATON 225543 Sample Bottle, Type III Soda Lime Glass, Unlined, Wide, Sampling, 72Pk | CJ3GDR 22554322554372€226.46
WHEATON 225532 Sample Bottle, Type III Soda Lime Glass, Unlined, 144Pk | CJ3GDT 225532225532144€377.12
WHEATON 225546 Sample Bottle, Type III Soda Lime Glass, Unlined, Wide, Sampling, 72Pk | CJ3GDU 22554622554672€296.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 225544 Sample Bottle, Type III Soda Lime Glass, Unlined, Wide, Sampling, 72Pk