Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 224836 Sample Vial 40ml Pk 200 | AG6UFQ 48H664

WHEATON 224836 Sample Vial 40ml Pk 200

Item: AG6UFQ Model: 224836Cross Ref: 48H664
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€441.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSample Vial
Capacity40 mL
ColorAmber
Diameter28 mm
Height95 mm
MaterialBorosilicate Glass
Basic MaterialGlass
Body ColorAmber
Body Diameter28 mm
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure: No
Capacity - Ml40 ml
Capacity - Oz1.35 fl. oz.
Closure ColorBlack
Closure MaterialNo Closure
Closure TypeScrew On
Glassware ClassA
Includes ClosureNo
Neck Size24 mm to 400 mm
Number Of Vials Included200
Overall Height95 mm
Product TypeVial
Screw Closure Size24 mm to 400 mm
Special FeaturesAqueous Samples, Organic Samples, Partitioned Trays
Vial TypeSample

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)7.87
Ship length (cm)12.12
Ship width (cm)11.89
HS code7017200000

Product Details:

    • Special Features: Without Cap, Autoclavable

Product Variants

ProductModelCapacityColorNeck SizeOverall HeightIncludes ClosureBasic MaterialPkg. Qty.Price
WHEATON 224805 Sample Vial 12ml Pk 200 | AG6UFC 48H652 22480512 mLClear15-425---1-
RFQ
WHEATON 224806 Sample Vial 16ml Pk 200 | AG6UFD 48H653 22480616 mLClear----200€216.51
WHEATON 224831 Sample Vial 20ml Pk 200 | AG6UFM 48H661 22483120 mLClear24-400---1-
RFQ
WHEATON W224815 Sample Vial 20ml Pk 200 | AG6UFZ 48H676 W22481520 mLAmber24-400---1-
RFQ
WHEATON 224808 Sample Vial 24ml Pk 200 | AG6UFE 48H654 22480824 mLClear-85 mmNoGlass200€293.08
WHEATON 224832 Sample Vial 25ml Pk 200 | AG6UFN 48H662 22483225 mLClear24-400---1-
RFQ
WHEATON 224801 Sample Vial 2ml Pk 200 | AG6UEZ 48H649 2248012 mLClear----200€143.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 224836 Sample Vial 40ml Pk 200
€441.25 /unit