WHEATON 224805 Sample Vial 12ml Pk 200 | AG6UFC 48H652

WHEATON 224805 Sample Vial 12ml Pk 200

Item: AG6UFC Model: 224805Cross Ref: 48H652
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSample Vial
Capacity12 mL
ColorClear
Diameter19 mm
Height65 mm
MaterialBorosilcate Glass
Neck Size15-425

Shipping Info:

Ship weight (kg) 2.72
Ship height (cm)7.14
Ship length (cm)5.51
Ship width (cm)8.38
HS code7017200000

Product Details:

    • Special Features: Without Cap, Autoclavable

Product Variants

ProductModelCapacityColorNeck SizeOverall HeightIncludes ClosureBasic MaterialPkg. Qty.Price
WHEATON 224806 Sample Vial 16ml Pk 200 | AG6UFD 48H653 22480616 mLClear----200€216.51
WHEATON 224831 Sample Vial 20ml Pk 200 | AG6UFM 48H661 22483120 mLClear24-400---1-
RFQ
WHEATON W224815 Sample Vial 20ml Pk 200 | AG6UFZ 48H676 W22481520 mLAmber24-400---1-
RFQ
WHEATON 224808 Sample Vial 24ml Pk 200 | AG6UFE 48H654 22480824 mLClear-85 mmNoGlass200€293.08
WHEATON 224832 Sample Vial 25ml Pk 200 | AG6UFN 48H662 22483225 mLClear24-400---1-
RFQ
WHEATON 224801 Sample Vial 2ml Pk 200 | AG6UEZ 48H649 2248012 mLClear----200€143.88
WHEATON 224811 Sample Vial 2ml Pk 200 | AG6UFF 48H655 2248112 mLAmber8-425---1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 224805 Sample Vial 12ml Pk 200