Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 224211-01 Chrome Ez Seal Ntrl. Red Rubber 11mm - Pack Of 1000 | AE2NEA 4YMP9

WHEATON 224211-01 Chrome Ez Seal Ntrl. Red Rubber 11mm - Pack Of 1000

Item: AE2NEA Model: 224211-01Cross Ref: 4YMP9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€401.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
Body MaterialAluminum
ColorNatural
MaterialPTFE
Closure ColorNatural
Closure Liner DesignOpen Top
Closure Liner MaterialPTFE, Rubber
Closure MaterialAluminum
Closure TypeCrimp Style
Diameter11 mm
Product TypeCrimp Cap
Special FeaturesOpen Top Seal Is Ideal For Filling or Retrieving Contents with a Syringe

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)10.8
Ship length (cm)17.15
Ship width (cm)13.34
HS code4016935050
Country of OriginUS

Product Variants

ProductModelColorMaterialBody MaterialPkg. Qty.Price
WHEATON 224183-01 Seal, 20 mm Neck Size, Aluminum, Natural, 1000Pk | CJ3GTK 224183-01---1000€215.01
WHEATON 224192-01 Seal, 13 mm Neck Size, Aluminum, Natural, 1000Pk | CJ3GTL 224192-01---1€160.04
WHEATON 224182-01 Seal, 13 mm Neck Size, Aluminum, Natural, 1000Pk | CJ3GTM 224182-01---1€210.09
WHEATON 224223-01 Seal, 20 mm Neck Size, Aluminum, PTFE/Rubber, Natural, 1000Pk | CJ3GTN 224223-01---1€1,283.26
WHEATON 224178-01 Seal, 20 mm Neck Size, Aluminum, Natural, 1000Pk | CJ3GTP 224178-01---1€197.36
WHEATON W224199 Seal, 28.5 mm Neck Size, Aluminum, Natural, 5000Pk | CJ3GTQ W224199---5€1,819.50
WHEATON 224193-01 Seal, 20 mm Neck Size, Aluminum, Natural, 1000Pk | CJ3GTR 224193-01---1€169.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 224211-01 Chrome Ez Seal Ntrl. Red Rubber 11mm - Pack Of 1000
€401.82 /unit