Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 220976 Safety Coated Bottle 32 Ounce PK12 | AJ2DBM 48H536

WHEATON 220976 Safety Coated Bottle 32 Ounce PK12

Item: AJ2DBM Model: 220976Cross Ref: 48H536
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€328.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Coated Bottle
AutoclavableYes
Basic MaterialGlass
Body ColorAmber
Body MaterialSoda Lime Glass
ClosureYes
Closure MaterialPhenolic
MouthNarrow
ShapeBoston Round
Body Diameter96 mm
Bottle TypeSafety Coated
Capacity - Ml1L
Capacity - Oz32 fl. oz.
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialPTFE, Rubber
GraduatedNo
Mouth SizeNarrow
Overall Height212 mm
Screw Closure Size33 mm to 400 mm
Special FeaturesAmber Bottles Protect Light-Sensitive Samples During Storage, Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)21.11
Ship length (cm)45.87
Ship width (cm)36.04
Country of OriginUS

Product Details:

    • Labware Closure Liner Material : PTFE

Product Variants

ProductModelBody ColorClosureBasic MaterialBody MaterialShapeClosure MaterialAutoclavablePkg. Qty.Price
WHEATON 220776 Safety Coated Bottle 32 Ounce PK12 | AJ2DBA 48H521 220776ClearYesGlassSoda Lime GlassBoston RoundPhenolicYes12€290.11
WHEATON 220924 Safety Coated Bottle 8 Ounce PK48 | AJ2DBB 48H522 220924AmberNoGlassSoda Lime GlassBoston Round-Yes48€400.77
WHEATON 220925 Safety Coated Bottle 16 Ounce PK24 | AJ2DBC 48H523 220925AmberNoGlassSoda Lime GlassBoston Round-Yes24€348.63
WHEATON 220926 Safety Coated Bottle 32 Ounce PK12 | AJ2DBD 48H524 220926AmberNoGlassSoda Lime GlassBoston Round-Yes12€277.85
WHEATON 220935 Safety Coated Bottle 16 Ounce PK24 | AJ2DBE 48H526 220935AmberYesGlassSoda Lime GlassBoston RoundPhenolic-24€410.40
WHEATON 220936 Safety Coated Bottle 32 Ounce PK12 | AJ2DBF 48H527 220936AmberYesGlassSoda Lime GlassBoston RoundPhenolic-12€247.39
WHEATON 220945 Safety Coated Bottle 16 Ounce PK24 | AJ2DBG 48H529 220945AmberYesGlassSoda Lime GlassBoston RoundPhenolic-24€367.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 220976 Safety Coated Bottle 32 Ounce PK12
€328.32 /unit