Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3LGZ4 Deck Screw Flat #6 1-1/4 - PK100 | AC9XXY

APPROVED VENDOR DKPBI0-60125G-100BX Deck Screw, Steel, Phillips, 1 1/4 In Lg., 6 Screw Size, 2 Drive Size, Galv, Flat, 100 Pk

Item: AC9XXY Model: DKPBI0-60125G-100BXCross Ref: 3LGZ4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeck Screw
Drive Size#2
Drive TypePhillips
FinishGalvanized
Head TypeFlat
Length1 1/4"
MaterialSteel
Screw Size#6
System Of MeasurementImperial
Thread TypeCoarse
Tip TypePointed
ApplicationOutdoor Wood To Wood Projects
DrivePhillips
Fastener Length1 1/4"
Materials For Use WithWood
Overall Length1 1/4"
TypeDeck Screw

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.32
Ship length (cm)8.38
Ship width (cm)5.33
HS code7318141060
Country of OriginTW

Product Variants

ProductModelScrew SizeThread StyleTip TypeDrive SizeHead TypeDrive TypeFinishPkg. Qty.Price
GRAINGER 3LGZ5 Deck Screw, 1 5/8 Inch Length, Steel, #6 Size, PK100 | CG9VWQ 3LGZ5 DKPBI0-60162G-100BX#6Fully ThreadedPointed#2FlatPhillipsGalvanized100€5.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DKPBI0-60125G-100BX Deck Screw, Steel, Phillips, 1 1/4 In Lg., 6 Screw Size, 2 Drive Size, Galv, Flat, 100 Pk
€4.61 /pack