Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 09-4102 BLUEMAG Cap, 9-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, Flat | CV2AXC

WHEATON 09-4102 Cap, 9-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, Flat

Item: CV2AXC Model: 09-4102Cross Ref: 56HT10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
AutoclavableYes
Closure ColorBlue
Closure MaterialPolypropylene
Closure TypeScrew On
Labware Closure Liner DesignFlat
Labware Closure Liner MaterialPTFE, Silicone
MouthNarrow
Closure Liner DesignFlat
Closure Liner MaterialPTFE, Silicone
Diameter9 mm
Mouth SizeNarrow
Product TypeScrew On Cap
Screw Closure Size9 mm to 425 mm
Special FeaturesLiquid-Tight

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClosure TypeClosure MaterialScrew Closure SizeLabware Closure Liner MaterialClosure ColorAutoclavableMouthLabware Closure Liner DesignPkg. Qty.Price
WHEATON 18-4106 BLUEMAG Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Rubber, Flat | CV2AWQ 18-4106Screw OnPolypropylene-PTFE, RubberBlueYesNarrowFlat100-
RFQ
WHEATON 18-4102 BLUEMAG Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Rubber, Flat | CV2AWR 18-4102Screw OnPolypropylene18 mm to 425 mmPTFE, RubberBlueYesNarrowFlat100€142.43
WHEATON 09-4100 BLUEMAG Cap, 9-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, Flat | CV2AWT 09-4100Screw OnPolypropylene9 mm to 425 mmPTFE, SiliconeBlueYesNarrowFlat100€83.27
WHEATON 09-4101 BLUEMAG Cap, 9-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, Flat | CV2AWU 09-4101Screw OnPolypropylene9 mm to 425 mmPTFE, SiliconeBlueYesNarrowFlat100€87.04
WHEATON 18-4105 Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, 100 Pack | CV2AWV 18-4105Screw OnPolypropylene18 mm to 425 mmPTFE, SiliconeBlueYesNarrowFlat100€108.66
WHEATON 18-4103 Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, 100 Pack | CV2AWW 18-4103Screw OnPolypropylene18 mm to 425 mmPTFE, SiliconeBlueYesNarrowFlat100€129.67
WHEATON 18-4100 Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, 100 Pack | CV2AWX 18-4100Screw OnPolypropylene-PTFE, SiliconeBlueYesNarrowFlat100€108.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 09-4102 Cap, 9-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, Flat
€107.79 /unit