Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 18-4103 Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, 100 Pack | CV2AWW

WHEATON 18-4103 Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, 100 Pack

Item: CV2AWW Model: 18-4103Cross Ref: 56HT04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
AutoclavableYes
Closure ColorBlue
Closure MaterialPolypropylene
Closure TypeScrew On
Labware Closure Liner DesignFlat
Labware Closure Liner MaterialPTFE, Silicone
MouthNarrow
Screw Closure Size18 mm to 425 mm

Shipping Info:

Ship weight (kg) 0.4496
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClosure TypeClosure MaterialScrew Closure SizeLabware Closure Liner MaterialClosure ColorAutoclavableMouthLabware Closure Liner DesignPkg. Qty.Price
WHEATON 18-4106 BLUEMAG Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Rubber, Flat | CV2AWQ 18-4106Screw OnPolypropylene-PTFE, RubberBlueYesNarrowFlat100-
RFQ
WHEATON 18-4102 BLUEMAG Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Rubber, Flat | CV2AWR 18-4102Screw OnPolypropylene18 mm to 425 mmPTFE, RubberBlueYesNarrowFlat100€142.43
WHEATON 09-4100 BLUEMAG Cap, 9-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, Flat | CV2AWT 09-4100Screw OnPolypropylene9 mm to 425 mmPTFE, SiliconeBlueYesNarrowFlat100€83.27
WHEATON 09-4101 BLUEMAG Cap, 9-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, Flat | CV2AWU 09-4101Screw OnPolypropylene9 mm to 425 mmPTFE, SiliconeBlueYesNarrowFlat100€87.04
WHEATON 18-4105 Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, 100 Pack | CV2AWV 18-4105Screw OnPolypropylene18 mm to 425 mmPTFE, SiliconeBlueYesNarrowFlat100€108.66
WHEATON 18-4100 Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, 100 Pack | CV2AWX 18-4100Screw OnPolypropylene-PTFE, SiliconeBlueYesNarrowFlat100€108.94
WHEATON 18-4104 Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, 100 Pack | CV2AWY 18-4104Screw OnPolypropylene18 mm to 425 mmPTFE, SiliconeBlueYesNarrowFlat100€105.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 18-4103 Cap, 18-425 mm Labware Screw Closure Size, Polypropylene, PTFE/Silicone, 100 Pack
€158.73 /pack