Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 40L969 Conical Anchor Kit #10-12 | AD3QJJ

WESTWARD U63157.010.0001 Conical Anchor Kit, 10-12 Thread Size, Conical, 1 In Lg., Plastic, Hollow Wall Anchor, 100 Pk

Item: AD3QJJ Model: U63157.010.0001Cross Ref: 40L969
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConical Anchor Kit
Anchor TypeHollow Wall Anchor
Drill Bit Size1/4"
Length1"
MaterialPlastic
Screw Length1"
Screw Size#10
Screw TypeSlotted/Phillips
StyleConical
System Of MeasurementImperial
Thread Length1"
Thread Size#10-12
Anchor Diameter1/4"
ColorBlue
Compatible MaterialBlock, Brick, Concrete, Drywall, Plaster, Stone, Wood
Display Qty100
Drive TypeCombination Slotted, Phillips
FinishPlain
Head TypeFlat
IncludesCarbide Tipped Masonry Drill, (100) Combo Slotted/Phillips Pan Head Sheet Metal Screws #10 x 1", (100) Plastic Anchors
Includes ScrewYes
Maximum Material Thickness1/2"
Minimum Material Thickness1/4"
Overall Length1"
RemovableRemovable
Screw Length Included1"
Screw Size Included#10
SeriesWall-Dog Series
Thread DirectionRight Hand and Left Hand

Shipping Info:

Ship weight (kg) 0.441
Ship height (cm)3.81
Ship length (cm)18.54
Ship width (cm)8.89
HS code7318145080
Country of OriginCN

Product Variants

ProductModelThread SizeScrew LengthScrew SizeThread LengthScrew TypeGrip RangeHead StyleAnchor TypePkg. Qty.Price
WESTWARD 40L970 Conical Anchor Kit #6 | AD3QJK U63157.006.0001-3/4"#63/4"Slotted/Phillips-PanHollow Wall Anchor100€11.78
WESTWARD 40L971 Conical Anchor Kit #8 | AD3QJL U63157.008.0001-1"#81"Slotted/Phillips--Hollow Wall Anchor100€12.81
WESTWARD 40L972 Conical Anchor Kit #14 | AD3QJM U63157.014.0001-1 1/2"#141 1/2"Slotted/Phillips-PanHollow Wall Anchor50€16.82
TITAN FASTENERS TLB101232G20M Anchor Conical 10-12 x 1 Inch - Pack Of 20000 | AE2MRB 4YJV7 TLB101232G20M#101"#10 to #12--1/8" to 1/2"-Hollow Wall Anchor20€577.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD U63157.010.0001 Conical Anchor Kit, 10-12 Thread Size, Conical, 1 In Lg., Plastic, Hollow Wall Anchor, 100 Pk
€22.34 /pack