Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TTR8214932G Trigger Pin | AH9XYW 45R534

WESTWARD TTR8214932G Trigger Pin

Item: AH9XYW Model: TTR8214932GCross Ref: 45R534
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrigger Pin
Fits BrandSpeedaire
Compatible With BrandSpeedAire
Compatible With Grainger Part Number3CRH7
Product TypeTrigger Pin

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TTR8214932G Trigger Pin
€2.46 /unit