Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD SL81015 Slotted Insert Bit 8-10 1 Inch 5 Pk | AD3PZD 40L579

WESTWARD 40L579 Slotted Insert Bit 8-10 1 Inch 5 Pk

Item: AD3PZD Model: 40L579
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
Bit StyleSlotted
Length1"
Overall Length1"
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
Application - ToolsPower
Fastening Tool MaterialS2 Steel
Fastening Tool Tip Size8F-10R
FinishRust Preventative
For Use WithBit Holder
Hex Shank Size1/4"
Impact RatedNot Impact Rated
Overall Bit Length1"
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)2.54
HS code8207903085
Country of OriginTW

Product Variants

ProductModelBit StyleSae Or MetricShank Dia.Pkg. Qty.Price
WESTWARD SL101215 Slotted Insert Bit 5 Pk | AD3PZA 40L576 40L576SlottedSAE1/4"5€10.34
WESTWARD SL4515 Slotted Insert Bit 4-5 1 Inch 5 Pk | AD3PZB 40L577 40L577SlottedSAE1/4"5€10.34
WESTWARD SL6815 Slotted Insert Bit 6-8 1 Inch 5 Pk | AD3PZC 40L578 40L578SlottedSAE1/4"5€10.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 40L579 Slotted Insert Bit 8-10 1 Inch 5 Pk
€10.95 /pack