Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD SL101215 Slotted Insert Bit 5 Pk | AD3PZA 40L576

WESTWARD 40L576 Slotted Insert Bit 5 Pk

Item: AD3PZA Model: 40L576
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
Bit StyleSlotted
Length1"
Overall Length1"
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
Application - ToolsPower
FinishRust Preventative
Impact RatedNot Impact Rated
Overall Bit Length1"
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)2.54
HS code8207903085
Country of OriginTW

Product Variants

ProductModelBit StyleSae Or MetricShank Dia.Pkg. Qty.Price
WESTWARD SL4515 Slotted Insert Bit 4-5 1 Inch 5 Pk | AD3PZB 40L577 40L577SlottedSAE1/4"5€10.34
WESTWARD SL6815 Slotted Insert Bit 6-8 1 Inch 5 Pk | AD3PZC 40L578 40L578SlottedSAE1/4"5€10.34
WESTWARD SL81015 Slotted Insert Bit 8-10 1 Inch 5 Pk | AD3PZD 40L579 40L579SlottedSAE1/4"5€10.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 40L576 Slotted Insert Bit 5 Pk
€10.95 /pack