Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD RG60-063-01T Welding Rod R60 1/16 Inch Diameter 1 Lb. | AD4JQJ 41R249

WESTWARD 41R249 Welding Rod R60 1/16 Inch Diameter 1 Lb.

Item: AD4JQJ Model: 41R249
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
Aws ClassificationR60
Container Size1 lbs.
Container TypeTube
Diameter0.062"
Length36"
MaterialCarbon Steel
Tensile Strength63000 psi
Elongation (as Welded)20%
Elongation (minimum Required)20%
Finish/coatingCopper Coated
For Material TypeCarbon Steel To Carbon Steel, Carbon Steel To Low Alloy Steel, Low Alloy Steel To Low Alloy Steel
For Welding PositionFlat, Horizontal
ProcessGas Welding
Rod Diameter1/16"
Rod Length36"
SeriesR60 Series
StandardsAWS A5.2
Tensile Strength (as Welded)60 ksi
Tensile Strength (minimum Required)60 ksi
Weight1 lbs.
Yield Strength (as Welded)Not Specified
Yield Strength (minimum Required)Not Rated

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)3.81
Ship length (cm)94.74
Ship width (cm)3.81
HS code7215500015
Country of OriginTR

Product Variants

ProductModelDiameterContainer TypeAws ClassificationMaterialTensile StrengthPrice
WESTWARD RG60-063-10T Welding Rod R60 1/16 Inch Diameter 10 Lb. | AD4JQK 41R250 41R2500.062"BoxR60Carbon Steel63000 psi€85.70
WESTWARD RG60-125-01T Welding Rod R60 1/8 Inch Diameter 1 Lb. | AD4JQN 41R253 41R2531/8"TubeR60Carbon Steel63000 psi€11.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R249 Welding Rod R60 1/16 Inch Diameter 1 Lb.
€12.92 /unit