Item | DC Power Supply |
Case Material | Aluminum |
Depth | 129 mm |
Features | Efficiency 88% At 230 V Ac, Green Premium Product, Integrated Fuse, Mercury Free, Parallel And Serial Output Coupling, Relative Humidity 95% Without Condensation |
Frequency | 50-60 Hz |
Height | 30 mm |
Hold Up Time | Greater Than 20 ms At 115V AC, Greater Than 40 ms At 230V AC |
Mounting | Panel |
Nema Rating | Not Applicable |
Operating Temp. Range | -30°C to +70°C |
Output Amps | 4.5A |
Output Voltage | 24V DC |
Power Rating | 100 W |
Style | Switching |
Width | 97 mm |
Current - Output | 4.17A |
Housing Material | Aluminum |
Input Frequency - Maximuim | 60 Hz |
Input Frequency - Minimum | 50 Hz |
Input Frequency - Nominal | 50/60 Hz |
Input Voltage | 100-240V AC |
Ip Rating | IP10 |
Manufacturer Warranty | 18 Months |
Maximum Efficiency @ 230v Ac | 89% |
Mean Time Between Failures (mtbf) | 700000 hrs. |
Operating Temperature - Maximum | 158°F |
Operating Temperature - Minimum | -22°F |
Output Noise - Maximum | 150 mV |
Output Power - Rated | 100 W |
Output Voltage - Minimum | 21.6V DC |
Output Voltage - Nominal | 24V DC |
Overall Depth | 5.08" |
Overall Height | 1.18" |
Overall Width | 3.82" |
Phase | Single |
Power Supply Style | Switching |
Series | ABL Series |
Standards | CB SCHEME, CE, CSA C22.2 NO. 61010-1, CSA C22.2 NO. 61010-2-201, CSA C22.2 NO. 62368-1, CULUS, EAC, EN 61000-3-3, EN 61010-2-201, EN/IEC 61010-1, EN/IEC 61204-3, EN/IEC 62368-1, IEC 61000-3-2, IEC 61000-6-1, IEC 61000-6-2, IEC 61000-6-3, IEC 61000-6-4, IEC 62368-1, KC, RCM, UL 61010-1, UL 61010-2-201, UL 62368-1 |
Status Indicator | Green LED |
Wire Connection Type | Screw Terminals |
Wire Size - Maximum | 14 AWG |
Wire Size - Minimum | 18 AWG |