Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD RBCUZND-FC-125-03T Brazing Filler Metals Tube Pk 22 | AF9KPR 30AC76

WESTWARD 30AC76 Brazing Filler Metals Tube Pk 22

Item: AF9KPR Model: 30AC76
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazing Filler Metals
ContainerTube
Diameter1/8"
Length36"
MaterialFiller Metal
Tensile Strength70000 psi
Alloy Composition46% To 50% Copper, 9% To 11% Nickel, 0.25% Phosphorus, 0.05% Lead, 0.04% To 0.25% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
Alloy FormRod
Alloy TypeNickel Silver
Container TypeTube
Flux ApplicationFlux Not Required
Overall Diameter1/8"
Overall Length36"
ProcessBrazing
StandardsAWS A5.8
Yield StrengthNot Rated

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)3.81
Ship length (cm)96.52
Ship width (cm)3.81
HS code7408290000

Product Details:

    • Contents (Rods)
    • Sub-Brand: GENERIC

Product Variants

ProductModelDiameterTensile StrengthContainerTypeMaterialPkg. Qty.Price
WESTWARD BCUP2-125-01T Brazing Filler Metals Tube Pk 28 | AF9KPM 30AC72 30AC721/8" x 1/2"-Tube0% SilverFiller Metal28€60.72
WESTWARD BCUP3-125-01T Brazing Filler Metals Tube Pk 28 | AF9KPN 30AC73 30AC731/8" x 1/2"-Tube5% SilverFiller Metal28€197.92
WESTWARD BCUP5-125-01T Brazing Filler Metals Tube Pk 28 | AF9KPP 30AC74 30AC741/8" x 1/2"-Tube15% SilverFiller Metal28€423.46
WESTWARD LFBFC-125-03T Brazing Filler Metals Tube Pk 20 | AF9KPQ 30AC75 30AC751/8"71000 psiTubeLow Fuming BronzeFiller Metal20€80.95
WESTWARD RBCUZND-FC-094-03T Brazing Filler Metals Tube Pk 40 | AF9KPT 30AC77 30AC773/32"70000 psiTube-Filler Metal40€99.57
WESTWARD LFBFC-125-05T Brazing Filler Metals Box Pk 33 | AF9KPU 30AC78 30AC781/8"71000 psiBoxLow Fuming BronzeFiller Metal33€133.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 30AC76 Brazing Filler Metals Tube Pk 22
€98.42 /unit