Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD BCUP5-125-01T Brazing Filler Metals Tube Pk 28 | AF9KPP 30AC74

WESTWARD 30AC74 Brazing Filler Metals Tube Pk 28

Item: AF9KPP Model: 30AC74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€543.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazing Filler Metals
ContainerTube
Diameter1/8" x 1/2"
Length20"
MaterialFiller Metal
Type15% Silver
Alloy Composition14.5% To 15.5% Silver, 4.8% To 5.2% Phosphorus, 0.15% Other, Balance Copper
Alloy FormRod
Alloy TypePhos Copper
Container TypeTube
Finish/coatingBare
Overall Diameter1/8"
Overall Length20"
ProcessBrazing
StandardsAWS A5.8

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)50.8
Ship width (cm)2.54
HS code7106920000

Product Details:

    • Brazing Range (F) (1500 Degrees)
    • Contents (Sticks)
    • Sub-Brand: GENERIC

Product Variants

ProductModelDiameterTensile StrengthContainerTypeMaterialPkg. Qty.Price
WESTWARD BCUP2-125-01T Brazing Filler Metals Tube Pk 28 | AF9KPM 30AC72 30AC721/8" x 1/2"-Tube0% SilverFiller Metal28€60.72
WESTWARD BCUP3-125-01T Brazing Filler Metals Tube Pk 28 | AF9KPN 30AC73 30AC731/8" x 1/2"-Tube5% SilverFiller Metal28€197.92
WESTWARD LFBFC-125-03T Brazing Filler Metals Tube Pk 20 | AF9KPQ 30AC75 30AC751/8"71000 psiTubeLow Fuming BronzeFiller Metal20€80.95
WESTWARD RBCUZND-FC-125-03T Brazing Filler Metals Tube Pk 22 | AF9KPR 30AC76 30AC761/8"70000 psiTube-Filler Metal22€100.57
WESTWARD RBCUZND-FC-094-03T Brazing Filler Metals Tube Pk 40 | AF9KPT 30AC77 30AC773/32"70000 psiTube-Filler Metal40€99.57
WESTWARD LFBFC-125-05T Brazing Filler Metals Box Pk 33 | AF9KPU 30AC78 30AC781/8"71000 psiBoxLow Fuming BronzeFiller Metal33€133.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 30AC74 Brazing Filler Metals Tube Pk 28
€543.86 /unit