Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD PH365 Phillips Power Bit No 3 6 Inch 5 Pk | AD3QBN 40L636

WESTWARD 40L636 Phillips Power Bit No 3 6 Inch 5 Pk

Item: AD3QBN Model: 40L636
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Bit StylePhillips
Blade Width3"
Length6"
Overall Length1"
Point Size3"
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
Application - ToolsImpact
FinishRust Preventative
Impact RatedImpact Rated
Overall Bit Length6"
Shank StyleHex Power Drive
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.02
Ship length (cm)15.24
Ship width (cm)5.08
HS code8207903085
Country of OriginTW

Product Variants

ProductModelBlade WidthBit StyleSae Or MetricShank Dia.Pkg. Qty.Price
WESTWARD PH025 Phillips Power Bit 5 Pk | AD3QAX 40L621 40L621-PhillipsSAE1/4"5€12.36
WESTWARD PH125 Phillips Power Bit No 1 2 Inch 5 Pk | AD3QAY 40L622 40L6221"PhillipsSAE1/4"5€12.36
WESTWARD PH225 Phillips Power Bit No 2 2 Inch 5 Pk | AD3QAZ 40L623 40L6232"PhillipsSAE1/4"5€12.36
WESTWARD PH035 Phillips Power Bit 5 Pk | AD3QBB 40L625 40L625-PhillipsSAE1/4"5€13.68
WESTWARD PH135 Phillips Power Bit No 1 3 Inch 5 Pk | AD3QBC 40L626 40L6261"PhillipsSAE1/4"5€13.68
WESTWARD PH235 Phillips Power Bit No 2 3 Inch 5 Pk | AD3QBD 40L627 40L6272"PhillipsSAE1/4"5€13.68
WESTWARD PH335 Phillips Power Bit No 3 3 Inch 5 Pk | AD3QBE 40L628 40L6283"PhillipsSAE1/4"5€13.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 40L636 Phillips Power Bit No 3 6 Inch 5 Pk
€38.13 /pack