Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD PH335 Phillips Power Bit No 3 3 Inch 5 Pk | AD3QBE 40L628

WESTWARD 40L628 Phillips Power Bit No 3 3 Inch 5 Pk

Item: AD3QBE Model: 40L628
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Bit StylePhillips
Blade Width3"
Length3"
Overall Length3"
Point Size3"
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
Application - ToolsImpact
Fastening Tool MaterialS2 Steel
Fastening Tool Tip SizePH3
FinishRust Preventative
For Use WithPower Drill
Hex Shank Size1/4"
Impact RatedImpact Rated
Overall Bit Length3"
Shank StyleHex Power Drive
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)5.08
HS code8207903085
Country of OriginTW

Product Variants

ProductModelBlade WidthBit StyleSae Or MetricShank Dia.Pkg. Qty.Price
WESTWARD PH025 Phillips Power Bit 5 Pk | AD3QAX 40L621 40L621-PhillipsSAE1/4"5€12.36
WESTWARD PH125 Phillips Power Bit No 1 2 Inch 5 Pk | AD3QAY 40L622 40L6221"PhillipsSAE1/4"5€12.36
WESTWARD PH225 Phillips Power Bit No 2 2 Inch 5 Pk | AD3QAZ 40L623 40L6232"PhillipsSAE1/4"5€12.36
WESTWARD PH035 Phillips Power Bit 5 Pk | AD3QBB 40L625 40L625-PhillipsSAE1/4"5€13.68
WESTWARD PH135 Phillips Power Bit No 1 3 Inch 5 Pk | AD3QBC 40L626 40L6261"PhillipsSAE1/4"5€13.68
WESTWARD PH235 Phillips Power Bit No 2 3 Inch 5 Pk | AD3QBD 40L627 40L6272"PhillipsSAE1/4"5€13.68
WESTWARD PH2250 Phillips Power Bit 50 Pk | AD3QBK 40L633 40L6332"PhillipsSAE1/4"50€85.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 40L628 Phillips Power Bit No 3 3 Inch 5 Pk
€16.64 /pack